Zoro Homepage

Grab Hook, Clevis, G70, 3/8 in, 6,600 lb

  • Mfr # 844G57

  • Zoro # G716459571


product price: $7.49
/ea

Key Features

Hook Type
Grab Hook
Hardware Included
Clevis Pin
Hook Opening Width
9/16 in
Clevis Inside Width
9/16 in
Usable Length
2 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844G57
Zoro #
G716459571
UPC #
-
Country of Origin
China

Dimensions

Hook Opening Width
9/16 in
Clevis Inside Width
9/16 in
Usable Length
2 11/16 in
Overall Length
4 1/2 in
Material Thickness
1 1/16 in
Compatible Chain Trade Size
3/8 in
Overall Width
2 7/16 in
Clevis Pin Diameter
15/32 in

Details

Hook Type
Grab Hook
Hardware Included
Clevis Pin
Lifting Capability
Not for Lifting
Working Load Limit
6,600 lb
Grade
70
Material
Alloy Steel
Finish
Yellow Zinc Chromate
Color
Yellow
Standards
ASME B30.10, NACM
Compatible Chain Grade
70
Item
Grab Hook
Markings
None
Attachment Type
Clevis

Description

Grab Hook, Hook Type Grab Hook, Working Load Limit 6,600 lb, Lifting Capability Not for Lifting, Grade 70, Material Alloy Steel, Material Thickness 1 1/16 in, Hook Opening Width 9/16 in, Overall Length 4 1/2 in, Usable Length 2 11/16 in, Overall Width 2 7/16 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 9/16 in, Attachment Type Clevis

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.