Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grab Hook, Clevis, G70, 5/16 in, 4,700 lb

  • Mfr # 844G58

  • Zoro # G116459621


product price: $5.29
/ea

Key Features

Hook Type
Grab Hook
Attachment Type
Clevis
Markings
None
Hardware Included
Clevis Pin
Clevis Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844G58
Zoro #
G116459621
UPC #
-
Country of Origin
China

Dimensions

Clevis Pin Diameter
3/8 in
Compatible Chain Trade Size
5/16 in
Overall Width
2 1/8 in
Material Thickness
7/8 in
Overall Length
3 7/8 in
Hook Opening Width
1/2 in
Usable Length
2 5/16 in
Clevis Inside Width
7/16 in

Details

Hook Type
Grab Hook
Attachment Type
Clevis
Markings
None
Hardware Included
Clevis Pin
Material
Alloy Steel
Color
Yellow
Compatible Chain Grade
70
Finish
Yellow Zinc Chromate
Lifting Capability
Not for Lifting
Standards
ASME B30.10, NACM
Grade
70
Working Load Limit
4,700 lb
Item
Grab Hook

Description

Grab Hook, Hook Type Grab Hook, Working Load Limit 4,700 lb, Lifting Capability Not for Lifting, Grade 70, Material Alloy Steel, Material Thickness 7/8 in, Hook Opening Width 1/2 in, Overall Length 3 7/8 in, Usable Length 2 5/16 in, Overall Width 2 1/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 7/16 in, Attachment Type Clevis, Clevis Pin Diameter 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.