Zoro Homepage

Grab Hook, Clevis, G80, 1/2 in, 12,000 lb

  • Mfr # 844G53

  • Zoro # G616459619


product price: $16.99
/ea

Key Features

Standards
ASME B30.10, ASTM A952
Color
Black
Hook Opening Width
3/4 in
Usable Length
3 5/16 in
Markings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844G53
Zoro #
G616459619
UPC #
-
Country of Origin
China

Dimensions

Hook Opening Width
3/4 in
Usable Length
3 5/16 in
Material Thickness
1 5/16 in
Compatible Chain Trade Size
1/2 in
Clevis Inside Width
13/16 in
Clevis Pin Diameter
21/32 in
Overall Width
3 5/16 in
Overall Length
5 5/8 in

Details

Standards
ASME B30.10, ASTM A952
Color
Black
Markings
None
Item
Grab Hook
Grade
80
Compatible Chain Grade
80
Hook Type
Grab Hook
Finish
Powder Coated
Lifting Capability
For Lifting
Material
Alloy Steel
Attachment Type
Clevis
Working Load Limit
12,000 lb
Hardware Included
Clevis Pin

Description

Grab Hook, Hook Type Grab Hook, Working Load Limit 12,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 5/16 in, Hook Opening Width 3/4 in, Overall Length 5 5/8 in, Usable Length 3 5/16 in, Overall Width 3 5/16 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 13/16 in, Attachment Type Clevis, Clevis Pin Diameter 21/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.