Zoro Homepage

Grab Hook, Clevis, G80, 3/8 in, 7,100 lb

  • Mfr # 844G52

  • Zoro # G216459453


product price: $6.79
/ea

Key Features

Markings
None
Usable Length
2 11/16 in
Material
Alloy Steel
Compatible Chain Trade Size
3/8 in
Grade
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844G52
Zoro #
G216459453
UPC #
-
Country of Origin
China

Dimensions

Usable Length
2 11/16 in
Compatible Chain Trade Size
3/8 in
Clevis Pin Diameter
1/2 in
Hook Opening Width
9/16 in
Overall Width
2 7/16 in
Clevis Inside Width
1/2 in
Overall Length
4 1/2 in
Material Thickness
1 1/8 in

Details

Markings
None
Material
Alloy Steel
Grade
80
Color
Black
Hook Type
Grab Hook
Lifting Capability
For Lifting
Item
Grab Hook
Attachment Type
Clevis
Compatible Chain Grade
80
Standards
ASME B30.10, ASTM A952
Hardware Included
Clevis Pin
Working Load Limit
7,100 lb
Finish
Powder Coated

Description

Grab Hook, Hook Type Grab Hook, Working Load Limit 7,100 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 1/8 in, Hook Opening Width 9/16 in, Overall Length 4 1/2 in, Usable Length 2 11/16 in, Overall Width 2 7/16 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis, Clevis Pin Diameter 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.