Zoro Homepage

Grab Hook, Clevis, G80, 5/16 in, 4,500 lb

  • Mfr # 844G51

  • Zoro # G616459626


product price: $6.19
/ea

Key Features

Working Load Limit
4,500 lb
Markings
None
Finish
Powder Coated
Color
Black
Standards
ASME B30.10, ASTM A952
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844G51
Zoro #
G616459626
UPC #
-
Country of Origin
China

Dimensions

Clevis Pin Diameter
3/8 in
Hook Opening Width
1/2 in
Usable Length
2 5/16 in
Overall Width
2 1/8 in
Overall Length
3 7/8 in
Clevis Inside Width
7/16 in
Material Thickness
7/8 in
Compatible Chain Trade Size
5/16 in

Details

Working Load Limit
4,500 lb
Markings
None
Finish
Powder Coated
Color
Black
Standards
ASME B30.10, ASTM A952
Item
Grab Hook
Attachment Type
Clevis
Hardware Included
Clevis Pin
Grade
80
Compatible Chain Grade
80
Material
Alloy Steel
Lifting Capability
For Lifting
Hook Type
Grab Hook

Description

Grab Hook, Hook Type Grab Hook, Working Load Limit 4,500 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 7/8 in, Hook Opening Width 1/2 in, Overall Length 3 7/8 in, Usable Length 2 5/16 in, Overall Width 2 1/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 7/16 in, Attachment Type Clevis, Clevis Pin Diameter 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.