Shop DAYTON

Plastic/Steel Sidewall Fan Grease Kit

  • Mfr # 56JN69

  • Zoro # G7744700


product price:  $241.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Type
Sidewall
For Use With
Belt Drive Exhaust Fan, Centrifugal Upblast Direct
Function
Collect Grease On Sidewall Mounted Fans
Includes
Hardware Kit, Curb Cap Support, (2) Windband Support Brackets
Product Type
Sidewall Fan Grease Kit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56JN69
Zoro #
G7744700
UPC #
-
Country of Origin
United States

Details

Type
Sidewall
For Use With
Belt Drive Exhaust Fan, Centrifugal Upblast Direct
Function
Collect Grease On Sidewall Mounted Fans
Item
Grease Containment
Includes
Hardware Kit, Curb Cap Support, (2) Windband Support Brackets
Product Type
Sidewall Fan Grease Kit
Compatible Manufacturer Model Number
Centrifugal Upblast Direct and Belt-Drive Exhaust Fan - Sidewall Mounted
Container Capacity
1 gal
Material
Plastic; Galvanized Steel
Standards
AMCA, NFPA 96, UL 762
For Fan Type
Upblast Fans
Application
Collect Grease On Sidewall Mounted Fans
For Fan Mounting Type
Wall Mount

Description

Grease Containment, Fits Square Base Size Not Applicable, Compatible Grainger Part Number 56JN96, 56MW69, 56MW70, 56MW71, Material Plastic; Galvanized Steel, Includes Hardware Kit, Curb Cap Support, (2) Windband Support Brackets, For Fan Type Upblast Fans, For Fan Mounting Type Wall Mount, Container Capacity 1 gal, Standards AMCA, NFPA 96, UL 762, Compatible Manufacturer Model Number Centrifugal Upblast Direct and Belt-Drive Exhaust Fan - Sidewall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.