Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder Pump, 3 HP, 460 Volts, 7.15 Amps

  • Mfr # 12T647

  • Zoro # G8546115


product price: $3,803.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

HP
3 hp
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T647
Zoro #
G8546115
UPC #
190735115602
Country of Origin
China

Dimensions

Min. Sump Pit Dia.
24 in
Max. Dia. Solids
1/2"
Max. Diameter Solids
1/2 in
Height
30-1/4"
Manufacturers Warranty Length
1 yr
Diameter
11"
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Length
30-3/16"
Overall Length
30 1/4 in
Discharge Dia.
2 1/2 in
Overall Height
30 1/4 in
Body Dia.
11 in
Sump Pit Diameter - Minimum
24 in
Solids Diameter - Maximum
1/2 in
Body Diameter
11 in
Discharge Diameter
2 1/2 in

Details

HP
3 hp
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
93 gpm
Max. Head
72 ft
Impeller Material
Brass
GPM of Water @ 15 Ft. of Head
92
Agency Compliance
CUS
Shaft Seal
Silicon Carbide, Ceramic, SS
Bearing Type
Ball
GPM of Water @ 70 Ft. of Head
7
Amps
7.15 A
Pump Body Material
Cast Iron
Input Phase AC
3
Item - Grinder Pumps
Grinder Pump
Shaft Seal Material - Pumps
Ceramic, Silicon Carbide, Stainless Steel
Max. Liquid Temp.
140 Degrees F
Item
Grinder Pump
GPM of Water @ 25 Ft. of Head
85
GPM of Water @ 30 Ft. of Head
78
Max. Head - Pumps
72 ft.
Pump HP
3
GPM of Water @ 45 Ft. of Head
46
Voltage
460
GPM of Water @ 60 Ft. of Head
30
GPM of Water @ 50 Ft. of Head
46
Discharge NPT
2-1/2" Flanged
GPM of Water @ 5 Ft. of Head
94
Handle
No
GPM of Water @ 40 Ft. of Head
65
GPM of Water @ 55 Ft. of Head
7
GPM of Water @ 35 Ft. of Head
89
Motor Type
3-Phase
Duty
Continous
Phase
Three
Motor RPM
3450
GPM of Water @ 20 Ft. of Head
89
GPM of Water @ 10 Ft. of Head
93
Pump RPM
3450
Voltage - Pumps
460VAC
Housing Material
Cast iron
Thermal Protection
No
Hz
60
Impeller Material - Pumps
Brass
Rated Voltage
460V AC
RPM
3,450 RPM
Duty Cycle
Continuous
Flow Rate @ 40 Ft. of Head
65 gpm
Flow Rate @ 15 Ft. of Head
92 gpm
Discharge Standard
Flanged
Flow Rate @ 20 Ft. of Head
89 gpm
Switch Electrical Connection
No Switch Included
Discharge
2 1/2 in Flanged
Flow Rate @ 60 Ft. of Head
30 gpm
Standards
CUS
Shaft Seal Material
Ceramic/Silicon Carbide/Stainless Steel
Feet of Head - Maximum
72 ft
Rotation Speed - Maximum
3,450 RPM
Liquid Temperature - Maximum
140 Degrees F
Flow Rate @ 10 ft of Head
93 gpm
Current
7.15 A
Horsepower
3 hp
Frequency
60 Hz

Description

Grinder Pump, HP 3 hp, Rated Voltage 460V AC, Hz 60, Phase - Pumps 3, Amps 7.15 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Brass, Shaft Seal Material - Pumps Ceramic, Silicon Carbide, Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 93 gpm, Flow Rate @ 15 Ft. of Head 92 gpm, Flow Rate @ 20 Ft. of Head 89 gpm, Flow Rate @ 40 Ft. of Head 65 gpm, Flow Rate @ 60 Ft. of Head 30 gpm, Max. Head 72 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.