Zoro Homepage

Grinding Wheel Dresser

  • Mfr # 6Z851

  • Zoro # G0909176


product price: $61.29
/ea

Key Features

For Use With
Grinding Wheel Up to 3 in Width
Construction
Hardened Steel
Function
Used to Clean Abrasive Wheels
Dia. (In.)
2-3/8
Length (In.)
14-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6Z851
Zoro #
G0909176
UPC #
190735375037
Country of Origin
China

Dimensions

Dia. (In.)
2-3/8
Length (In.)
14-1/2
Face Width (In.)
0.930
Overall Length
14 1/2 in
Cutter Diameter
2 3/8 in
Cutter Face Width
7/8 in
Compatible Wheel Width (Maximum)
3 in
Compatible Wheel Width (Minimum)
1 in

Details

Item
Grinding Wheel Dresser
For Use With
Grinding Wheel Up to 3 in Width
Construction
Hardened Steel
Function
Used to Clean Abrasive Wheels
Compatible Abrasive Wheel Shape
Straight
Cutter Materiall
Steel
Cutter Stylee
Spur
Cutter Style
Spur
Cutter Material
Steel

Description

Grinding Wheel Dresser, Cutter Style Spur, Overall Length 14 1/2 in, Compatible Wheel Width (Maximum) 3 in, Compatible Wheel Width (Minimum) 1 in, Compatible Abrasive Wheel Shape Straight, Cutter Diameter 2 3/8 in, Cutter Face Width 7/8 in, Cutter Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.