Hand Chain Hoist
Mfr # GGS_57113
Zoro # G5113582
product price: $32.85
/eaKey Features
For Use With
29XP34A
Fits Brand
Dayton
Compatible Hoist Type
Manual Chain Hoists
Overall Length
27.56 ft
Compatible Series
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGS_57113
Zoro #
G5113582
UPC #
00194484252458
Country of Origin
China
Dimensions
Overall Length
27.56 ft
Compatible Lift Height
15 ft
Details
Item
Hand Chain Hoist
For Use With
29XP34A
Fits Brand
Dayton
Compatible Hoist Type
Manual Chain Hoists
Compatible Series
Dayton
Compatible Load Capacity
6,000 lb
Description
Hand Chain Hoist, Product Type Hand Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 15 ft, Compatible Load Capacity 6,000 lb, Compatible Series Dayton, Overall Length 27.56 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.