Hand Chain Hoist
Mfr # GGS_57122
Zoro # G5113643
product price: $33.99
/eaKey Features
For Use With
38EV03A
Fits Brand
Dayton
Compatible Load Capacity
1,000 lb
Compatible Lift Height
15 ft
Compatible Series
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GGS_57122
Zoro #
G5113643
UPC #
00194484252540
Country of Origin
China
Dimensions
Compatible Lift Height
15 ft
Overall Length
27.56 ft
Details
Item
Hand Chain Hoist
For Use With
38EV03A
Fits Brand
Dayton
Compatible Load Capacity
1,000 lb
Compatible Series
Dayton
Compatible Hoist Type
Manual Chain Hoists
Description
Hand Chain Hoist, Product Type Hand Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 15 ft, Compatible Load Capacity 1,000 lb, Compatible Series Dayton, Overall Length 27.56 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.