Zoro Homepage

Hand Chain Hoist

  • Mfr # GGS_57123

  • Zoro # G5113652


product price: $45.29
/ea

Key Features

For Use With
38EV04A
Fits Brand
Dayton
Compatible Load Capacity
1,000 lb
Overall Length
38.06 ft
Compatible Lift Height
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_57123
Zoro #
G5113652
UPC #
00194484252557
Country of Origin
China

Dimensions

Overall Length
38.06 ft
Compatible Lift Height
20 ft

Details

Item
Hand Chain Hoist
For Use With
38EV04A
Fits Brand
Dayton
Compatible Load Capacity
1,000 lb
Compatible Hoist Type
Manual Chain Hoists
Compatible Series
Dayton

Description

Hand Chain Hoist, Product Type Hand Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 20 ft, Compatible Load Capacity 1,000 lb, Compatible Series Dayton, Overall Length 38.06 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.