Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drum Pump, Piston, Brass, 1/2In HB

  • Mfr # 5UWG9

  • Zoro # G1093732


product price: $43.19
/ea

Key Features

Action Type
Piston
For Media Type
Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil, Water
For Container Size
30 gal
Max. Flow Rate
8.5 oz per stroke
Max. Viscosity
500 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UWG9
Zoro #
G1093732
UPC #
190735352649
Country of Origin
India

Dimensions

For Container Size
30 gal
Inlet Size
1"
Manufacturers Warranty Length
1 yr.
Overall Length
17"
Discharge Tube Length
60"
Overall Height
3-1/2 in

Details

Item
Hand Operated Drum Pump
Action Type
Piston
For Media Type
Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil, Water
Max. Flow Rate
8.5 oz per stroke
Max. Viscosity
500 SUS
Wetted Materials
Aluminum, Brass, Buna-N, Nylon, Polypropylene
Includes Suction Tube
No
For Use With
Cleaning Sludge Accumulation From Oil Filter Case, Diesel Fuel, Removing Water From Radiator To Add Antifreeze
Discharge Tube Outlet ID
1/2 in
Discharge Tube Outlet OD
3/4 in
Gasket Material
Neoprene
Type
Piston Action
Self-Priming
Yes
Seal Material
Buna-N
Metered
No
Features
Hand Pump that Provides Clean, Quick, Hassle Free Transferring or Evacuating of a Wide Variety of Media Including Engine Oil, Coolants, Transmission Fluid, Power Steering Fluid, Oils, Diesel, Water, Antifreeze, Etc. has a Non-Corroding Premium Brass Const
Ounces per Stroke
8.5 oz.
Includes
(1) Hose
Suction Tube Type
Inlet with Built-In Strainer
Piston Material
Acetal
Discharge Tubing Material
Nitrile Rubber
Not Recommended Chemicals
DEF, Ethyl (Ethanol), Gasoline, Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
Power Source
Hand Operated
Includes Bung Adapter
No
Max. Fluid Temp.
140 Degrees F
Compatible Chemicals
Antifreeze (Coolant), Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Fresh Water, Motor Oil
Max. Head - Pumps
5 ft
For Container Type
Drum
Housing Material - Pumps
Brass
Includes Nozzle
No
Includes Discharge Hose
Yes
Gear Lube
NT
Max. Outlet Pressure
10 psi

Description

Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose Yes, Piston Material Acetal, Features Hand Pump that Provides Clean, Quick, Hassle Free Transferring or Evacuating of a Wide Variety of Media Including Engine Oil, Coolants, Transmission Fluid, Power Steering Fluid, Oils, Diesel, Water, Antifreeze, Etc. has a Non-Corroding Premium Brass Const, Seal Material Buna-N

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.