Zoro Homepage

Hand Drum Pump, Piston, Polypropylene

  • Mfr # 2RUJ9

  • Zoro # G1594537


product price: $43.19
/ea

Key Features

Action Type
Piston
For Media Type
Antifreeze, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil, Windshield Washer Fluid
For Container Size
55 gal
Max. Flow Rate
14 oz per stroke
Max. Viscosity
8,000 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RUJ9
Zoro #
G1594537
UPC #
190735230466
Country of Origin
India

Dimensions

For Container Size
55 gal
Adapter Dia.
2"
Inlet Size
1"
Discharge Tube Length
5"
Suction Tube Length
39.5000 in
Overall Length
44-1/8"
Bung Connection Dia.
2 in
Overall Height
3 in

Details

Item
Hand Operated Drum Pump
Action Type
Piston
For Media Type
Antifreeze, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil, Windshield Washer Fluid
Max. Flow Rate
14 oz per stroke
Max. Viscosity
8,000 SUS
Wetted Materials
Polypropylene, Steel, Viton
Includes Suction Tube
Yes
For Use With
Antifreeze, Detergents, etc., Glycerin, Mild Acids, Petroleum-Based Media, Windshield Fluids
Discharge Tube Outlet ID
1/2 in
Discharge Tube Outlet OD
5/8 in
Seal Material
Viton
Adapter Material
Polypropylene
Self-Priming
Yes
Standards
CE
Type
Piston Action
Adapter Type
2" Bung
Agency Compliance
CE
Features
Self Priming Vertical Lift Pump Designed for Use with Antifreeze, Detergents, etc.
Ounces per Stroke
14 oz.
Includes
2 in Bung and Discharge Spout
Discharge Tubing Material
Polypropylene
Metered
No
Not Recommended Chemicals
DEF, Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Gasoline, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
Power Source
Hand Operated
Includes Bung Adapter
Yes
For Container Type
Drum
Max. Fluid Temp.
122 Degrees F
Suction Tube OD
1 3/8 in
Includes Spout
Yes
Includes Discharge Hose
No
Includes Nozzle
No
Compatible Chemicals
Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil, Windshield Washer Fluid
Housing Material - Pumps
Polypropylene
Gear Lube
NT

Description

Hand Pump, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Features Self Priming Vertical Lift Pump Designed for Use with Antifreeze, Detergents, etc., Seal Material Viton, For Use With Antifreeze, Detergents, etc., Glycerin, Mild Acids, Petroleum-Based Media, Windshield Fluids, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.