Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drum Pump, Piston, PVC, 11/16In OD

  • Mfr # 4HA32

  • Zoro # G2434126


product price: $21.29
/ea

Key Features

Action Type
Piston
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Diesel Fuel, Ethanol, Kerosene, Water
For Container Size
5 gal, 15 gal, 30 gal, 55 gal
Max. Flow Rate
8 oz per stroke
Max. Viscosity
4,000 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HA32
Zoro #
G2434126
UPC #
190735325032
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
5 gal, 15 gal, 30 gal, 55 gal
Overall Length
50"
Adapter Dia.
3/4" and 2"
Discharge Tube Length
4-7/8"
Suction Tube Length
23 in
Inlet Size
1"
Bung Connection Dia.
2 in, 3/4 in

Details

Item
Hand Operated Drum Pump
Action Type
Piston
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Diesel Fuel, Ethanol, Kerosene, Water
Max. Flow Rate
8 oz per stroke
Max. Viscosity
4,000 SUS
Wetted Materials
Glass, PVC, Viton
Includes Suction Tube
Yes
For Use With
Ammonium, Detergents, Most Acids, Oils, Rinse Additives, Soda Ash
Discharge Tube Outlet ID
1/2 in
Discharge Tube Outlet OD
1/2 in
Adapter Material
Polypropylene
Self-Priming
Yes
Features
Easy to Use
Ounces per Stroke
8 oz.
Piston Material
PVC
Discharge Tubing Material
PVC
Suction Tube Type
2-Piece Tube
Seal Material
Viton
Type
Piston Action
Adapter Type
2" NPT Bung
Includes
Straight Horizontal Spout
Metered
No
Power Source
Hand Operated
Includes Nozzle
No
Not Recommended Chemicals
Deionized Water, Methyl Ethyl Ketone (MEK)
Suction Tube OD
3/4 in
Max. Fluid Temp.
140 Degrees F
Includes Bung Adapter
Yes
Includes Discharge Hose
No
Housing Material - Pumps
PVC
Includes Spout
Yes
For Container Type
Bucket, Drum, Pail
Compatible Chemicals
Antifreeze (Coolant), Automatic Transmission Fluid, DEF, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Kerosene, Salt Water, Sodium Hypochlorite/Bleach (to 20%)
Gear Lube
NT

Description

Hand Pump, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material PVC, Features Easy to Use, Seal Material Viton, For Use With Ammonium, Detergents, Most Acids, Oils, Rinse Additives, Soda Ash, For Container Type Bucket, Drum, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.