Zoro Homepage

Hand Drum Pump, Polypropylene, 3/4In NPT

  • Mfr # 5UWH4

  • Zoro # G2682041


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Action Type
Piston
For Media Type
General Purpose
For Container Size
55 gal
Max. Flow Rate
22 oz per stroke
Max. Viscosity
1,000 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UWH4
Zoro #
G2682041
UPC #
190735352694
Country of Origin
India

Dimensions

For Container Size
55 gal
Overall Length
8-7/8"
Manufacturers Warranty Length
1 yr.
Suction Tube Length
40 in
Inlet Size
1"
Height Above Container
18 in
Overall Height
59 in

Description

Hand Pump, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material PTFE, For Use With Liquids Within a pH Range of 4 to 11. Includes Many Organic Acids, Alcohols and Water Soluble Inorganic Chemicals, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polypropylene, Housing Material - Pumps Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.