Shop DAYTON

Hand Operated Drum Pump, Siphon, 5 gal For Container, 2 gpm 120 strokes Max. Flow Rate, Polyethylene

  • Mfr # 38Y789
  • Zoro # G5296532

product price: 
$
4.95
/ea

Key Features

Action Type
Siphon
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
For Container Size
5 gal
Max. Flow Rate
2 gal per 120 strokes
Max. Viscosity
500 SUS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38Y789
Zoro #
G5296532
UPC #
190735277591
Country of Origin
India
Item
Hand Pump
Action Type
Siphon
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Max. Flow Rate
2 gal per 120 strokes
Max. Viscosity
500 SUS
Wetted Materials
Polyethylene
Includes Suction Tube
Yes
For Use With
Antifreeze, Detergents, Soaps, Water Based Fluids, Waxes
Discharge Tube Outlet ID
1/2 in
Hose Tube Material
Corrugated Flexible Polyethylene
Discharge Tube Outlet OD
7/8 in
Piston Material
Polyethylene
Includes
Pump with Vent Cap
Adapter Material
Polyethylene
Features
Built In Anti Siphon Vent Cap
Metered
No
Max. Flow GPM
2
Not Recommended Chemicals
Diesel Fuel, Kerosene, Lithium Grease, Methyl Ethyl Ketone
Includes Nozzle
No
For Container Type
Bucket
Compatible Chemicals
Antifreeze (Coolant), Automatic Transmission Fluid, DEF, Deionized Water, Ethyl (Ethanol), Fresh Water, Isopropyl (Isopropanol), Motor Oil, Salt Water, Sodium Hypochlorite/Bleach (to 20%)
Suction Tube OD
5/8 in
Includes Spout
Yes
Max. Fluid Temp.
140 Degrees F
Housing Material - Pumps
Polyethylene
Power Source
Manual
Includes Bung Adapter
Yes
Includes Discharge Hose
Yes
Maximum Flow Rate
2.13 oz per stroke
Meter Type Included
No Meter Included
Housing Material
Polyethylene
Chemical Compatibility
Antifreeze Coolant, Automatic Transmission Fluid, Bleach, DEF, Deionized Water, Ethanol, Fresh Water, Isopropanol, Motor Oil, Salt Water
Maximum Viscosity
500 SUS
Maximum Fluid Temperature
140 Degrees F
Power Source - TS Only
Manual
Power Source - old
Manual

Dimensions

For Container Size
5 gal
Inlet Size
9/16"
Overall Length
21"
Suction Tube Length
15.2500 in
Bung Connection Dia.
1-1/2 in
Adapter Connection Diameter
1 1/2 in
Suction Tube Length - Maximum
15 1/4 in
Fits Chest Size
Built In Anti Siphon Vent Cap

Description

Hand Pump, Metered No, Includes Discharge Hose Yes, Piston Material Polyethylene, Features Built In Anti Siphon Vent Cap, For Use With Antifreeze, Detergents, Soaps, Water Based Fluids, Waxes, For Container Type Bucket, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Polyethylene

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.