Shop FILL-RITE
See all product information
Create Account
Fuel Filter, 40 gpm, 50 psi, 10-7/8 in L
- Mfr # F4030HM0
- Zoro # G209946786
product price:Â
$
43.15
/ea
Key Features
Adapter Inlet Standard
UNF
Filter Material
Hydroglass
Adapter Discharge Standard
UNF
Filter Thread Gender
Female
Filter Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4030HM0
- Zoro #
- G209946786
- UPC #
- 089404250211
- Country of Origin
- United States
- Adapter Inlet Standard
- UNF
- Filter Material
- Hydroglass
- Adapter Discharge Standard
- UNF
- Filter Thread Gender
- Female
- Filter Housing Material
- Steel
- Filter Functions
- Water Detection
- Product Type
- Replacement Filter
- Compatible with Manufacturer Model Number
- 700ACCF7017
- Filter Body Material
- Steel
- Filter Thread Type
- NPT
- Gasket Material
- Buna-N
- Operating Pressure - Maximum
- 50 psi
- Compatible with Brand
- Fill-Rite
- Flow Rate - Maximum
- 40 gpm
- Item
- Fuel Filter
- Compatible Fuel
- Biodiesel Blend B20, Diesel, Ethanol Blend E15
- Series
- Hydrosorb
- Filter Rating - Maximum
- 30 micron
- Compatible Manufacturer Part Number
- 700ACCF7017
- Compatible Manufacturer Model Number
- 700ACCF7017
Dimensions
- Filter Thread Size
- 1 1/2"
- Length
- 10 7/8 in
- Overall Diameter
- 5 1/8 in
- Adapter Inlet Diameter
- 1 1/2 in
- Adapter Discharge Diameter
- 1 1/2 in
- Overall Length
- 10 7/8 in
Description
Fuel Filter, Product Type Replacement Filter, Filters Water, Flow Rate - Maximum 40 gpm, Filter Rating - Maximum 30 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type UNF, Discharge Connection Size 1 1/2 in, Discharge Connection Type UNF, Compatible with Brand Fill-Rite, Compatible with Manufacturer Model Number 700ACCF7017
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.