Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19UC76
Zoro #
G5688934
UPC #
190735130292
Country of Origin
China
Dimensions
Height
26-1/4"
Width
13"
Depth
9-1/4"
Details
Item
Hand Dryer
Nozzle
Fixed
Cover Material
ABS Plastic
Dryer Activation
Automatic
Color
Silver
Dry Time
12 sec.
Amps
10
ADA Compliant
Yes
Max. Air Temp.
130 Degrees F
Watts
1200
Air Flow Rate
85 CFM
Finish
Painted
Standards
ADA Compliant, UL/CUL, IP33, RoHS
Mounting
Wall
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
Mounting Hardware and Template, Cleaning Brush
Sound Level dB
76
Description
Hand Dryer, Dry Time 12 sec, Cover Material ABS Plastic, Color Silver, ADA Compliant Yes, Dryer Activation Automatic, Finish Painted, Standards ADA Compliant, UL/CUL, IP33, RoHS, Includes Mounting Hardware and Template, Cleaning Brush, Air Flow Rate 85 cfm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.