Zoro Homepage

Hand Nozzle, PVDF

  • Mfr # 1DLU4

  • Zoro # G1556965


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1"
Wetted Materials
PVDF, Viton
Nozzle Material
PVDF, Viton
Overall Length
11 in
Inlet Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLU4
Zoro #
G1556965
UPC #
190735135501
Country of Origin
United States

Dimensions

Hose Inside Dia.
1"
Overall Length
11 in
Inlet Size
1 in

Details

Item
Drum Pump Nozzle
Wetted Materials
PVDF, Viton
Nozzle Material
PVDF, Viton
Metered
No
Spout Material
PVDF
Nozzle Operation
Manual
Compatible Chemicals
Diesel Exhaust Fluid Compatible
No
Primary Color
White
For Media Type
Max. Fluid Temp.
175 Degrees F
Inlet Type
Hose Barb
Not Recommended Chemicals
Max. Operating Pressure
32 psi
Spout Connection Type
Integral to Nozzle
Food Grade
No
Grease
NT
Gear Lube
NT

Description

Drum Pump Nozzle, Overall Length 11 in, Primary Color White, Food Grade No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.