Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Pump Drip Pan Kit, For Dayton

  • Mfr # 4VCR6

  • Zoro # G3451646


product price: $138.99
/ea
Free Shipping & Returns

Key Features

For Use With
4VCR2, 4VCR3, 4VCR4
For Use With Mfr. Model Number
4VCR2, 4VCR3, 4VCR4
Includes
Drip Pan with Built-In 2 in Bung, Rubber Boot, Wire Mesh Strainer
Product Type
Hand Pump Drip Pan Kit
Compatible with Manufacturer Model Number
4VCR2, 4VCR3, 4VCR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VCR6
Zoro #
G3451646
UPC #
190735335864
Country of Origin
India

Details

Item
Hand Pump Drip Pan Kit
For Use With
4VCR2, 4VCR3, 4VCR4
For Use With Mfr. Model Number
4VCR2, 4VCR3, 4VCR4
Includes
Drip Pan with Built-In 2 in Bung, Rubber Boot, Wire Mesh Strainer
Product Type
Hand Pump Drip Pan Kit
Compatible with Manufacturer Model Number
4VCR2, 4VCR3, 4VCR4
Compatible with Brand
Dayton
For Use with Mfr Model Number
4VCR2, 4VCR3, 4VCR4
Compatible Manufacturer Part Number
4VCR2, 4VCR3, 4VCR4
Compatible with Mfr. Model No.
4VCR2, 4VCR3, 4VCR4
Compatible Manufacturer Model Number
4VCR2, 4VCR3, 4VCR4
Compatible with Manufacturer Model No.
4VCR2, 4VCR3, 4VCR4
Compatible Pump Manufacturer Part Number
4VCR2, 4VCR3, 4VCR4
Compatible Mfr. Model Number
4VCR2, 4VCR3, 4VCR4

Description

Hand Pump Drip Pan Kit, Product Type Hand Pump Drip Pan Kit, For Use With 4VCR2, 4VCR3, 4VCR4, Includes Drip Pan with Built-In 2 in Bung, Rubber Boot, Wire Mesh Strainer, Compatible with Brand Dayton, Compatible Manufacturer Model Number 4VCR2, 4VCR3, 4VCR4, Compatible with Grainger Part Number 4VCR2, 4VCR3, 4VCR4

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.