Zoro Homepage

Hand Winch, Spur Gear, 2000 lb.

  • Mfr # 36WG01

  • Zoro # G1578547


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Winch Gear Ratio
14.7:1, 3.83:1
Gear Ratio
14.7:1, 3.83:1
Drum Capacity for 3/16 In. Cable
110 ft
Winch Gear Type
Spur
Frame Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36WG01
Zoro #
G1578547
UPC #
190735276471
Country of Origin
China

Dimensions

Handle Length
8 47/64 in
Overall Height
7 1/4 in
Overall Width
8 in
Overall Length
10 1/4 in
Drum Capacity per Line Dia.
110 ft per 3/6 in, 39 ft per 5/16 in, 59 ft per 1/4 in

Details

Winch Gear Ratio
14.7:1, 3.83:1
Gear Ratio
14.7:1, 3.83:1
Drum Capacity for 3/16 In. Cable
110 ft
Winch Gear Type
Spur
Frame Finish
Zinc Plated
Winch Type
Pulling
1st Layer Load Capacity
2,000 lb
Frame Material
Steel
Drum Capacity for 5/16 In. Cable
39 ft
Drum Capacity for 1/4 In. Cable
59 ft
Gear Type
Spur
Brake Included
No
Application
For Pulling
Item
Hand Winch
Body Material
Steel
Control Type
Manual Handle
Compatible Line
Steel Cable
Operation
Pulling
Body Finish
Zinc Plated

Description

Hand Winch, 1st Layer Load Capacity 2,000 lb, Gear Ratio 14.7:1, 3.83:1, Gear Type Spur, Operation Pulling, Body Material Steel, Compatible Line Steel Cable, Drum Capacity per Line Diameter 110 ft per 3/6 in, 39 ft per 5/16 in, 59 ft per 1/4 in, Drum Capacity per Strap Width Not Applicable, Handle Length 8 3/4 in, Maximum Strap Length Not Applicable, Maximum Strap Width Not Applicable, Overall Height 7 1/4 in, Overall Length 10 1/4 in, Overall Width 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.