Zoro Homepage
This item is Discontinued.
Dayton Hand Winch, Spur Gear, Brake, 1500 lb. 1DJN2

Hand Winch, Spur Gear, Brake, 1500 lb. (Discontinued)

  • Mfr # 1DJN2
  • Zoro # G1766791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DJN2
Zoro #
G1766791
UPC #
-
Country of Origin
China

Dimensions

Handle Length
11"
Overall Width
7-7/8"
Overall Height
9-1/16"
Overall Length
13-1/4"

Details

Drum Capacity for 3/16 In. Cable
49 ft.
Frame Material
Steel
Gear Ratio
5.1:1
Item
Hand Winch
1st Layer Load Capacity
1500 lb
Gear Type
Spur Gear
Brake Included
No
Application
For Pulling
Frame Finish
Zinc Plated
Frame Color
Silver
Drum Capacity for 7/32 In. Cable
42 ft.
Includes
Comfortable Grip Handle
Finish
Zinc Plated

Description

Hand Winch, 1st Layer Load Capacity 1500 lb, Gear Ratio 5.1:1, Gear Type Spur Gear, Handle Length 11 in, Overall Height 9 1/16 in, Overall Length 13 1/4 in, Overall Width 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.