Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAZ UB CENTR ROOF FAN

  • Mfr # 800ZR4

  • Zoro # G911188344


product price: $840.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Minimum Motor Speed
860 RPM
Maximum Inlet Air Temperature
300 Degrees F
Housing Material Fabrication
Spun
Bearing Type
Air Handling Quality
Wheel Type
Backward Inclined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZR4
Zoro #
G911188344
UPC #
-
Country of Origin
United States

Dimensions

Base Width
26 in
Wheel Diameter
17 in
Base Length
26 in

Details

Minimum Motor Speed
860 RPM
Maximum Inlet Air Temperature
300 Degrees F
Housing Material Fabrication
Spun
Bearing Type
Air Handling Quality
Wheel Type
Backward Inclined
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Minimum Airflow
1,365 cfm
Maximum Motor Speed
1,265 RPM
Minimum Motor Horsepower
1 hp
Housing Material
Aluminum
Mount Type
Roof Curb
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Wheel Material
Aluminum
Maximum Static Pressure
1 1/2 in wg
Item
Centrifugal Upblast Exhaust Fan
Maximum Airflow
3,996 cfm
Phase
1
Series
CUBE
Motor Location
Out of Airstream
For Air Type
Kitchen Air, Flammable Vapor, Clean Air
Mounting Orientation
Horizontal
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Maximum Motor Horsepower
1/4 hp
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Assembly
Unassembled
Includes Drive Package
No
Includes Motor
No
Resistance Properties
Oil Resistant, Spark Resistant, Static Free
Drive Type
Belt Drive
For High-Static Pressure Applications
No
Base Shape
Square

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 17 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wg, Maximum Airflow 3,996 cfm, Minimum Airflow 1,365 cfm, Maximum Motor Horsepower 1/4 hp, Minimum Motor Horsepower 1 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.