Hazardous Conduit Conversion Kit
Mfr # 33M295
Zoro # G4539324
product price: $156.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dayton Hazardous Location Centrifugal Belt Drive Exhaust Ventilators
Includes
Extra Adapter or Reducer, Kit Contains Parts to Plumb Explosion Proof Motors Around the Fan Motor and Bearing Plate
Use w/Dayton Ventilators
33X834, 33X835, 33X836, 4YU92, 4YU93, 4YU94, 4YU95, 4YU96, 6KWJ9, 6KWK0, 6KWK1, 6KWK2
Material
Ductile Iron, Copper Free Aluminum
Product Type
Hazardous Conduit Conversion Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33M295
Zoro #
G4539324
UPC #
190735260616
Country of Origin
Multiple
Details
For Use With
Dayton Hazardous Location Centrifugal Belt Drive Exhaust Ventilators
Item
Hazardous Conduit Conversion Kit
Includes
Extra Adapter or Reducer, Kit Contains Parts to Plumb Explosion Proof Motors Around the Fan Motor and Bearing Plate
Use w/Dayton Ventilators
33X834, 33X835, 33X836, 4YU92, 4YU93, 4YU94, 4YU95, 4YU96, 6KWJ9, 6KWK0, 6KWK1, 6KWK2
Material
Ductile Iron, Copper Free Aluminum
Product Type
Hazardous Conduit Conversion Kit
For Fan Type
Downblast Fans, Upblast Fans
Standards
AMCA, CI, NEMA, UL
Application
Plumb Explosion Proof Motors
Description
Hazardous Conduit Conversion Kit, Fits Square Base Size Not Applicable, Compatible Grainger Part Number 4YU92, 4YU93, 4YU94, 4YU95, 4YU96, 56MW63, 56MW64, 56MW65, 6KWJ9, 6KWK0, 6KWK1, 6KWK2, Material Ductile Iron, Copper Free Aluminum, Includes Extra Adapter or Reducer, Kit Contains Parts to Plumb Explosion Proof Motors Around the Fan Motor and Bearing Plate, For Fan Type Downblast Fans, Upblast Fans, For Fan Mounting Type Not Applicable, Container Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.