Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD Wall Collar, 60 In, Galvanized Steel

  • Mfr # 1WBV8

  • Zoro # G0259025


product price: $936.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

For Fan Dia. (In.)
60 in
Construction
16 Gauge Galvanized Steel
Application
Provides Ease of Installation When Mounting Exhaust or Supply Fans Vertically
Material
Steel
Dimension A (In.)
66 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WBV8
Zoro #
G0259025
UPC #
190735149331
Country of Origin
United States

Dimensions

For Fan Dia. (In.)
60 in
Dimension A (In.)
66 3/8 in
Height (In.)
66 3/8 in
Dimension B (In.)
23 1/2 in
Depth (In.)
23 1/2 in
Width (In.)
66 1/4 in
For Blade Diameter
60 in
Overall Depth
23 1/2 in
Thickness
16 ga
Overall Height
66 1/2 in
Overall Width
66 1/4 in
For Cut-Out Height
67 3/4 in
For Cut-Out Width
67 3/4 in

Details

Item
Heavy Duty Wall Collar
Construction
16 Gauge Galvanized Steel
Application
Provides Ease of Installation When Mounting Exhaust or Supply Fans Vertically
Material
Steel
Gauge
16
Includes
(4) Mounting Angle, (4) Side Panel
Finish
Galvanized

Description

Heavy Duty Wall Collar, For Blade Diameter 60 in, For Cut-Out Height 67 3/4 in, For Cut-Out Width 67 3/4 in, Thickness 16 ga, Material Steel, Overall Depth 23 1/2 in, Overall Height 66 1/2 in, Overall Width 66 1/4 in, Finish Galvanized, Includes (4) Mounting Angle, (4) Side Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.