Zoro Homepage

Heat Slinger, Use With 3AXF4

  • Mfr # 4DKL1

  • Zoro # G3148126


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Slinger Bore (In.)
2 7/16 in
Used For
Increasing Air Inlet Temperature for Specified Blowers Up to 500 Deg F
For Use With
3AXF4
Construction Material
Aluminum
Slinger Dia. (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DKL1
Zoro #
G3148126
UPC #
-
Country of Origin
Canada

Dimensions

Slinger Dia. (In.)
10 in
Outside Diameter
10 in
Bore Diameter
2 7/16 in

Details

Item
Heat Slinger
Slinger Bore (In.)
2 7/16 in
Used For
Increasing Air Inlet Temperature for Specified Blowers Up to 500 Deg F
For Use With
3AXF4
Construction Material
Aluminum
Slinger Construction
Split
Product Type
Heat Slinger
Increased Inlet Temperature
500 Degrees F
Maximum Temperature
450 Degrees F
Material
Aluminum
Finish
Aluminum Plated

Description

Heat Slinger, Product Type Heat Slinger, For Use With 3AXF4, Compatible With Grainger Part Number 3AXF4, Material Aluminum, Finish Aluminum Plated, Outside Diameter 10 in, Bore Diameter 2 7/16 in, Maximum Temperature 450 Degrees F, Increased Inlet Temperature 500 Degrees F, Slinger Construction Split

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.