Zoro Homepage

Heavy Duty Fan, 10,798 cfm, 115/208-230V

  • Mfr # 7M892

  • Zoro # G2588695


product price: $1,935.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Exhaust/Supply Fan Motor HP
3/4 hp
Drive Package With Motor Included
Yes
Stock No.
1AHA9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M892
Zoro #
G2588695
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Venturi Depth
5 1/2 in
Dimension B
20 in
Dimension E
14 3/4 in
Width (In.)
34 in
Dimension A
34 in
Dimension D
1 1/4 in
Flange Depth
1 1/4 in
Dimension C
5 1/4 in
Height
34 in
Venturi Clearance Dia.
30 3/8 in
Dimension F
30 3/8 in
Bearing Size
1 in
Shaft Dia.
1 in
Max. Depth
20 in
Flange Width
34 in
Overall Depth
20 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
30 1/2 in
Overall Height
34 in
For Cut-Out Length
26 1/2 in
Shaft Diameter
3/4 in
For Cut-Out Height
32 1/2 in
Blade Diameter
30 in
For Cut-Out Width
32 1/2 in
Overall Width
34 in
Width
34"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3/4 hp
Drive Package With Motor Included
Yes
Stock No.
1AHA9
Motor RPM
1,725 RPM
CFM @ 0.125-In. SP
9,474 cfm
Mounting Position
Horizontal or Vertical
Item
Exhaust Fan with Drive Package
Phase
1
Motor Type
3-Phase
Propeller Material
Cast Aluminum
Motor Enclosure
Open Dripproof
Includes
Drive Package
Max. Inlet Temp.
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
21
Assembled/Unassembled
Unassembled
Frame Material
Steel
CFM @ 0.250-In. SP
7,730 cfm
CFM @ 0.000-In. SP
10,798 cfm
Weatherhood No.
1WBW1
Hz
60 Hz
Max. BHP
0.86 hp
Fan RPM
783
Sones @ 0.000-In. SP @ 5 Ft.
19.7
Motorized Wall Galv. Shutter Stock No.
3C728
Wall Collar Stock No.
1WBV2
Motor Insulation
Class B
Intake Guard No.
1WBU4
Fiberglass Wall Shutter No.
5C216
Aluminum Wall Shutter No.
3C309
Fan Voltage
115/208-230V AC
Drive Package Included
Yes
Bearing Type
Regreasable Cast Pillow Block
Full Load Amps
11.0/5.5-5.5
Number of Blades
6
Galvanized Wall Shutter No.
1C055
Number of Speeds
1
Frame Finish
Zinc Plated
Fan Style
Panel
Full Load Current
11 A
Speed Controllable
No
Includes Dehumidistat
No
Motor Speed
1,725 RPM
Maximum Inlet Temperature
104 Degrees F
Ventilation Type
Exhaust
Blade Material
Aluminum
Maximum Airflow
10,798 cfm
Exhaust Airflow @ 0.125 in SP
9,474 cfm
Method of Construction
Cast
Standards
AMCA, UL/cUL
Number of Shutters
0
Drive Type
Belt Drive
Includes Grill
No
Assembled
Unassembled
Noise Level @ 0.000 in SP @ 5 ft
19.7 sones
Maximum Noise Level
19.7 sones
Exhaust Airflow @ 0.250 in SP
7,730 cfm
Nameplate Voltage
115/230V AC
Motor Horsepower
3/4 hp
Vent Design
Ductless
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
10,798 cfm
Number of Fans
1
Noise Level @ 0.125 in SP @ 5 ft
21 sones
Mounting Orientation
Horizontal, Vertical
Guard Type
None
Frequency
60 Hz
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 10,798 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 10,798 cfm, Maximum Noise Level 19.7 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.