Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 11,901 cfm, 208-230/460V

  • Mfr # 7M8A1

  • Zoro # G2148291


product price: $2,022.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8A1
Zoro #
G2148291
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Height
34 in
Dimension A
34 in
Max. Depth
20 in
Dimension D
1 1/4 in
Venturi Depth
5 1/2 in
Bearing Size
1 in
Dimension F
30 3/8 in
Dimension E
14 3/4 in
Dimension C
5 1/4 in
Dimension B
20 in
Flange Width
34 in
Shaft Dia.
1 in
Venturi Clearance Dia.
30 3/8 in
Width (In.)
34 in
Flange Depth
1 1/4 in
For Cut-Out Length
32 1/2 in
Venturi Diameter
30 1/2 in
For Cut-Out Height
32 1/2 in
Overall Width
34 in
Shaft Diameter
1 in
Overall Depth
20 in
For Cut-Out Width
32 1/2 in
Blade Diameter
30 in
Overall Height
34 in
Manufacturer Warranty Length
1 yr
Width
34"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Item
Exhaust Fan with Drive Package
Sones @ 0.250-In. SP @ 5 Ft.
25
Drive Package Included
Yes
Bearing Type
Regreasable Cast Pillow Block
Hz
60 Hz
Fan RPM
863
Assembled/Unassembled
Unassembled
Includes
Drive Package
Motor RPM
1,735 RPM
Fiberglass Wall Shutter No.
5C216
Frame Material
Steel
Weatherhood No.
1WBW1
Number of Blades
6
Max. Inlet Temp.
104 Degrees F
Wall Collar Stock No.
1WBV2
Propeller Material
Cast Aluminum
CFM @ 0.250-In. SP
9,276 cfm
Motor Insulation
Class F
Motorized Wall Galv. Shutter Stock No.
3C728
CFM @ 0.125-In. SP
10,739 cfm
Galvanized Wall Shutter No.
1C055
Motor Enclosure
Open Dripproof
Stock No.
1AHA9
Fan Voltage
208-230/460V AC
Motor Type
3-Phase
Mounting Position
Horizontal or Vertical
CFM @ 0.000-In. SP
11,901 cfm
Intake Guard No.
1WBU4
Aluminum Wall Shutter No.
3C309
Max. BHP
1.15 hp
Sones @ 0.000-In. SP @ 5 Ft.
23
Phase
3
Full Load Amps
3.2-3.2/1.6
Includes Motor
Yes
Maximum Airflow
11,901 cfm
Exhaust Airflow @ 0.000 in SP
11,901 cfm
Number of Fans
1
Mounting Orientation
Horizontal, Vertical
Ventilation Type
Exhaust
Full Load Current
3.2 A
Motor Horsepower
1 hp
Frequency
60 Hz
Exhaust Airflow @ 0.125 in SP
10,739 cfm
Method of Construction
Cast
Assembled
Unassembled
Drive Type
Belt Drive
Number of Shutters
0
Exhaust Airflow @ 0.250 in SP
9,276 cfm
Maximum Noise Level
23 sones
Nameplate Voltage
208-230/460V AC
Number of Speeds
1
Includes Grill
No
Blade Material
Aluminum
Includes Dehumidistat
No
Frame Finish
Zinc Plated
Motor Speed
1,760 RPM
Fan Style
Panel
Speed Controllable
No
Standards
AMCA, UL/cUL
Vent Design
Ductless
Noise Level @ 0.000 in SP @ 5 ft
23 sones
Guard Type
None
Noise Level @ 0.125 in SP @ 5 ft
24 sones
Maximum Inlet Temperature
104 Degrees F
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 11,901 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 11,901 cfm, Maximum Noise Level 23 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.