Zoro Homepage

Heavy Duty Fan, 13,639 cfm, 208-230/460V

  • Mfr # 7M8A7

  • Zoro # G2703671


product price: $2,148.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Aluminum Wall Shutter No.
4FZH8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8A7
Zoro #
G2703671
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Dimension B
20 in
Width (In.)
34 in
Flange Width
34 in
Dimension C
5 1/4 in
Flange Depth
1 1/4 in
Venturi Clearance Dia.
30 3/8 in
Max. Depth
20 in
Venturi Depth
5 1/2 in
Dimension A
34 in
Bearing Size
1 in
Dimension D
1 1/4 in
Shaft Dia.
1 in
Height
34 in
Dimension E
14 3/4 in
Dimension F
30 3/8 in
For Cut-Out Width
32 1/2 in
For Cut-Out Length
32 1/2 in
Shaft Diameter
1 in
Overall Width
34 in
For Cut-Out Height
32 1/2 in
Overall Depth
20 in
Blade Diameter
30 in
Overall Height
34 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
30 1/2 in
Width
34"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Aluminum Wall Shutter No.
4FZH8
Fan RPM
989
Motorized Wall Galv. Shutter Stock No.
3C728
Motor Enclosure
Totally Enclosed Fan Cooled
Item
Exhaust Fan with Drive Package
Frame Material
Steel
Weatherhood No.
1WBW1
Stock No.
1AHA9
Phase
3
Bearing Type
Regreasable Cast Pillow Block
Drive Package Included
Yes
Includes
Drive Package
Motor Insulation
Class F
Full Load Amps
4.6-4.8/2.4
CFM @ 0.375-In. SP
10,112 cfm
CFM @ 0.250-In. SP
11,452 cfm
Motor RPM
1,730 RPM
Hz
60 Hz
Motor Type
3-Phase
Number of Blades
6
Fan Voltage
208-230/460V AC
Sones @ 0.000-In. SP @ 5 Ft.
27
Mounting Position
Horizontal or Vertical
Propeller Material
Cast Aluminum
Wall Collar Stock No.
1WBV2
Assembled/Unassembled
Unassembled
Sones @ 0.250-In. SP @ 5 Ft.
28
CFM @ 0.000-In. SP
13,639 cfm
Intake Guard No.
1WBU4
Max. BHP
1.73 hp
CFM @ 0.125-In. SP
12,646 cfm
Max. Inlet Temp.
104 Degrees F
Mounting Orientation
Horizontal, Vertical
Assembled
Unassembled
Speed Controllable
No
Nameplate Voltage
208-230/460V AC
Blade Material
Aluminum
Fan Style
Panel
Motor Speed
1,750 RPM
Method of Construction
Cast
Includes Motor
Yes
Exhaust Airflow @ 0.375 in SP
10,112 cfm
Noise Level @ 0.125 in SP @ 5 ft
28 sones
Drive Type
Belt Drive
Exhaust Airflow @ 0.000 in SP
13,639 cfm
Number of Fans
1
Includes Grill
No
Maximum Noise Level
27 sones
Noise Level @ 0.000 in SP @ 5 ft
27 sones
Ventilation Type
Exhaust
Exhaust Airflow @ 0.125 in SP
12,646 cfm
Motor Horsepower
1 1/2 hp
Frame Finish
Zinc Plated
Exhaust Airflow @ 0.250 in SP
11,452 cfm
Guard Type
None
Number of Speeds
1
Includes Dehumidistat
No
Number of Shutters
0
Frequency
60 Hz
Full Load Current
4.8 A
Standards
AMCA, UL/cUL
Maximum Airflow
13,639 cfm
Maximum Inlet Temperature
104 Degrees F
Vent Design
Ductless
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 13,639 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 13,639 cfm, Maximum Noise Level 27 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.