Zoro Homepage

Heavy Duty Fan, 14,345 cfm, 115/208-230V

  • Mfr # 7AR60

  • Zoro # G0557776


product price: $1,690.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Exhaust/Supply Fan Motor HP
3/4 hp
Drive Package With Motor Included
Yes
Mounting Position
Horizontal or Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR60
Zoro #
G0557776
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Dimension D
1 in
Venturi Depth
6 in
Shaft Dia.
1 1/4 in
Height
40 in
Dimension A
40 in
Flange Depth
1 in
Dimension E
16 in
Width (In.)
40 in
Dimension C
6 in
Dimension F
36 3/8 in
Flange Width
40 in
Max. Depth
22 in
Dimension B
22 in
Bearing Size
1 1/4 in
Venturi Clearance Dia.
36 3/8 in
For Cut-Out Length
38 1/2 in
Shaft Diameter
1 1/4 in
Venturi Diameter
36 1/2 in
Overall Depth
22 in
For Cut-Out Width
38 1/2 in
Manufacturer Warranty Length
1 yr
Overall Height
40 in
For Cut-Out Height
38 1/2 in
Blade Diameter
36 in
Overall Width
40 in
Width
40"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3/4 hp
Drive Package With Motor Included
Yes
Mounting Position
Horizontal or Vertical
Intake Guard No.
1WBU5
Motor RPM
1,725 RPM
Phase
1
Max. BHP
0.86 hp
Motor Enclosure
Open Dripproof
Weatherhood No.
1WBW2
Assembled/Unassembled
Unassembled
Max. Inlet Temp.
104 Degrees F
Hz
60 Hz
Wall Collar Stock No.
1WBV3
Stock No.
1AHB1
CFM @ 0.125-In. SP
11,967 cfm
Drive Package Included
Yes
Aluminum Wall Shutter No.
3C310
Motor Insulation
Class B
Propeller Material
Cast Aluminum
Item
Exhaust Fan with Drive Package
Fiberglass Wall Shutter No.
5C217
Bearing Type
Regreasable Cast Pillow Block
Frame Material
Steel
Sones @ 0.000-In. SP @ 5 Ft.
20
CFM @ 0.000-In. SP
14,345 cfm
Galvanized Wall Shutter No.
4C521
Fan Voltage
115/208-230V AC
Full Load Amps
11.0/5.5-5.5
Motor Type
3-Phase
Fan RPM
620
Motorized Wall Galv. Shutter Stock No.
3C729
Includes
Drive Package
Number of Blades
6
Frame Finish
Zinc Plated
Maximum Airflow
14,345 cfm
Frequency
60 Hz
Number of Shutters
0
Vent Design
Ductless
Motor Speed
1,725 RPM
Assembled
Unassembled
Maximum Inlet Temperature
104 Degrees F
Ventilation Type
Exhaust
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.125 in SP
11,967 cfm
Number of Speeds
1
Fan Style
Panel
Includes Grill
No
Standards
AMCA, UL/cUL
Speed Controllable
No
Includes Dehumidistat
No
Nameplate Voltage
115/230V AC
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Guard Type
None
Drive Type
Belt Drive
Maximum Noise Level
13 sones
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
14,345 cfm
Noise Level @ 0.000 in SP @ 5 ft
13 sones
Full Load Current
2 A
Blade Material
Aluminum
Motor Horsepower
3/4 hp
Method of Construction
Cast
Number of Fans
1
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 14,345 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 14,345 cfm, Maximum Noise Level 13 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.