Zoro Homepage

Heavy Duty Fan, 18,117 cfm, 115/208-230V

  • Mfr # 7M8B1

  • Zoro # G0799967


product price: $1,738.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Dimension D
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8B1
Zoro #
G0799967
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Dimension D
1 in
Flange Depth
1 in
Venturi Clearance Dia.
36 3/8 in
Bearing Size
1 1/4 in
Dimension B
22 in
Shaft Dia.
1 1/4 in
Height
40 in
Max. Depth
22 in
Venturi Depth
6 in
Dimension E
16 in
Dimension A
40 in
Dimension C
6 in
Flange Width
40 in
Dimension F
36 3/8 in
Width (In.)
40 in
Shaft Diameter
1 1/4 in
Overall Height
40 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
38 1/2 in
Overall Width
40 in
For Cut-Out Height
38 1/2 in
Blade Diameter
36 in
Venturi Diameter
36 1/2 in
For Cut-Out Width
38 1/2 in
Overall Depth
22 in
Width
40"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Sones @ 0.000-In. SP @ 5 Ft.
28
Phase
1
Full Load Amps
18.0/9.3-9.0
Drive Package Included
Yes
Motor Type
3-Phase
Max. BHP
1.73 hp
Stock No.
1AHB1
Wall Collar Stock No.
1WBV3
Max. Inlet Temp.
104 Degrees F
Motor Enclosure
Open Dripproof
Includes
Drive Package
Frame Material
Steel
Fan RPM
783
CFM @ 0.125-In. SP
16,453 cfm
Intake Guard No.
1WBU5
Assembled/Unassembled
Unassembled
Motorized Wall Galv. Shutter Stock No.
3C729
Hz
60 Hz
CFM @ 0.000-In. SP
18,117 cfm
Item
Exhaust Fan with Drive Package
Mounting Position
Horizontal or Vertical
Fiberglass Wall Shutter No.
5C217
Motor Insulation
Class B
Propeller Material
Cast Aluminum
Galvanized Wall Shutter No.
4C521
CFM @ 0.250-In. SP
14,122 cfm
Aluminum Wall Shutter No.
3C310
Bearing Type
Regreasable Cast Pillow Block
Motor RPM
1,725 RPM
Weatherhood No.
1WBW2
Sones @ 0.250-In. SP @ 5 Ft.
29
Number of Blades
6
Fan Voltage
115/208-230V AC
Number of Fans
1
Motor Speed
1,725 RPM
Vent Design
Ductless
Mounting Orientation
Horizontal, Vertical
Includes Grill
No
Speed Controllable
No
Maximum Inlet Temperature
104 Degrees F
Includes Dehumidistat
No
Motor Horsepower
1 1/2 hp
Number of Shutters
0
Standards
AMCA, UL/cUL
Assembled
Unassembled
Number of Speeds
1
Drive Type
Belt Drive
Exhaust Airflow @ 0.000 in SP
18,117 cfm
Maximum Airflow
18,117 cfm
Nameplate Voltage
115/208-230V AC
Noise Level @ 0.125 in SP @ 5 ft
28 sones
Noise Level @ 0.000 in SP @ 5 ft
28 sones
Fan Style
Panel
Exhaust Airflow @ 0.250 in SP
14,122 cfm
Guard Type
None
Includes Motor
Yes
Maximum Noise Level
28 sones
Full Load Current
18 A
Exhaust Airflow @ 0.125 in SP
16,453 cfm
Ventilation Type
Exhaust
Frame Finish
Zinc Plated
Method of Construction
Cast
Blade Material
Aluminum
Frequency
60 Hz
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 18,117 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 18,117 cfm, Maximum Noise Level 28 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.