Zoro Homepage

Heavy Duty Fan, 19,922 cfm, 115/208-230V

  • Mfr # 7M8B5

  • Zoro # G1161885


product price: $1,691.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
CFM @ 0.375-In. SP
13,986 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8B5
Zoro #
G1161885
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Height
40 in
Venturi Clearance Dia.
36 3/8 in
Flange Depth
1 in
Venturi Depth
6 in
Dimension E
16 in
Dimension B
22 in
Dimension D
1 in
Max. Depth
22 in
Flange Width
40 in
Dimension C
6 in
Dimension A
40 in
Bearing Size
1 1/4 in
Dimension F
36 3/8 in
Width (In.)
40 in
Shaft Dia.
1 1/4 in
Overall Depth
22 in
Venturi Diameter
36 1/2 in
For Cut-Out Length
38 1/2 in
For Cut-Out Height
38 1/2 in
Blade Diameter
36 in
Overall Height
40 in
Shaft Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
38 1/2 in
Overall Width
40 in
Width
40"

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 19,922 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 19,922 cfm, Maximum Noise Level 31 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.