Zoro Homepage

Heavy Duty Fan, 20,652 cfm, 208-230/460V

  • Mfr # 7M8D7

  • Zoro # G2741742


product price: $2,385.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Flange Width
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8D7
Zoro #
G2741742
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Flange Width
46 in
Venturi Depth
6 in
Bearing Size
1 1/2 in
Shaft Dia.
1 1/2 in
Dimension F
42 1/2 in
Flange Depth
2 in
Venturi Clearance Dia.
42 1/2 in
Width (In.)
46 in
Dimension A
46 in
Dimension B
26 3/8 in
Dimension D
2 in
Dimension C
6 in
Height
46 in
Dimension E
20 3/8 in
Max. Depth
26 3/8 in
Overall Height
46 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
44 1/2 in
Overall Depth
26 3/8 in
Shaft Diameter
1 1/2 in
For Cut-Out Height
44 1/2 in
Overall Width
46 in
For Cut-Out Length
44 1/2 in
Blade Diameter
42 in
Venturi Diameter
42 1/2 in
Width
46"

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 20,652 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 20,652 cfm, Maximum Noise Level 21 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.