Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 22,735 cfm, 115/208-230V

  • Mfr # 7M8D0

  • Zoro # G1209433


product price: $2,165.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Venturi Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8D0
Zoro #
G1209433
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Venturi Depth
6 in
Dimension C
6 in
Venturi Clearance Dia.
42 1/2 in
Bearing Size
1 1/2 in
Dimension E
20 3/8 in
Dimension A
46 in
Width (In.)
46 in
Max. Depth
26 3/8 in
Shaft Dia.
1 1/2 in
Height
46 in
Dimension D
2 in
Flange Width
46 in
Flange Depth
2 in
Dimension B
26 3/8 in
Dimension F
42 1/2 in
For Cut-Out Length
44 1/2 in
Overall Depth
26 3/8 in
For Cut-Out Width
44 1/2 in
Venturi Diameter
42 1/2 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
1 1/2 in
Blade Diameter
42 in
For Cut-Out Height
44 1/2 in
Overall Width
46 in
Overall Height
46 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Bearing Type
Regreasable Cast Pillow Block
CFM @ 0.125-In. SP
20,142 cfm
Fan RPM
666
CFM @ 0.000-In. SP
22,735 cfm
Weatherhood No.
1WBW3
Number of Blades
6
Phase
1
Wall Collar Stock No.
1WBV4
Frame Material
Steel
Max. Inlet Temp.
104 Degrees F
Motor Insulation
Class B
Motorized Wall Galv. Shutter Stock No.
3C730
Max. BHP
2.3 hp
Motor RPM
1,725 RPM
Intake Guard No.
1WBU6
Assembled/Unassembled
Unassembled
Galvanized Wall Shutter No.
1C210
Stock No.
1AHB2
Fan Voltage
115/208-230V AC
Drive Package Included
Yes
Item
Exhaust Fan with Drive Package
CFM @ 0.250-In. SP
17,272 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60 Hz
Includes
Drive Package
Propeller Material
Cast Aluminum
Sones @ 0.000-In. SP @ 5 Ft.
24
Aluminum Wall Shutter No.
3C311
Motor Type
3-Phase
Mounting Position
Horizontal or Vertical
Sones @ 0.250-In. SP @ 5 Ft.
25
Full Load Amps
18.8/10.2-9.4
Fiberglass Wall Shutter No.
5C219
Maximum Airflow
22,735 cfm
Exhaust Airflow @ 0.125 in SP
20,142 cfm
Number of Speeds
1
Includes Grill
No
Maximum Inlet Temperature
104 Degrees F
Motor Horsepower
2 hp
Standards
AMCA, UL/cUL
Includes Dehumidistat
No
Noise Level @ 0.000 in SP @ 5 ft
24 sones
Nameplate Voltage
115/208-230V AC
Guard Type
None
Drive Type
Belt Drive
Frequency
60 Hz
Method of Construction
Cast
Exhaust Airflow @ 0.250 in SP
17,272 cfm
Blade Material
Aluminum
Motor Speed
1,725 RPM
Fan Style
Panel
Number of Shutters
0
Noise Level @ 0.125 in SP @ 5 ft
25 sones
Includes Motor
Yes
Maximum Noise Level
24 sones
Assembled
Unassembled
Ventilation Type
Exhaust
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.000 in SP
22,735 cfm
Number of Fans
1
Frame Finish
Zinc Plated
Speed Controllable
No
Vent Design
Ductless
Full Load Current
18.8 A
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 22,735 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 22,735 cfm, Maximum Noise Level 24 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.