Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 22,735 cfm, 208-230/460V

  • Mfr # 7M8D3

  • Zoro # G0895447


product price: $2,346.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Flange Width
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8D3
Zoro #
G0895447
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Flange Width
46 in
Flange Depth
2 in
Dimension F
42 1/2 in
Dimension E
20 3/8 in
Dimension C
6 in
Venturi Clearance Dia.
42 1/2 in
Height
46 in
Max. Depth
26 3/8 in
Width (In.)
46 in
Venturi Depth
6 in
Bearing Size
1 1/2 in
Shaft Dia.
1 1/2 in
Dimension D
2 in
Dimension B
26 3/8 in
Dimension A
46 in
For Cut-Out Width
44 1/2 in
Venturi Diameter
42 1/2 in
For Cut-Out Height
44 1/2 in
Shaft Diameter
1 1/2 in
Blade Diameter
42 in
Overall Height
46 in
Overall Width
46 in
Overall Depth
26 3/8 in
For Cut-Out Length
44 1/2 in
Manufacturer Warranty Length
1 yr
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Number of Blades
6
Fiberglass Wall Shutter No.
5C219
Item
Exhaust Fan with Drive Package
CFM @ 0.000-In. SP
22,735 cfm
Wall Collar Stock No.
1WBV4
Stock No.
1AHB2
Motorized Wall Galv. Shutter Stock No.
3C730
Frame Material
Steel
Max. BHP
2.3 hp
Fan RPM
666
Max. Inlet Temp.
104 Degrees F
Motor RPM
1,735 RPM
Full Load Amps
6.0-5.8/2.9
Aluminum Wall Shutter No.
3C311
CFM @ 0.250-In. SP
17,272 cfm
Sones @ 0.000-In. SP @ 5 Ft.
24
Galvanized Wall Shutter No.
1C210
Phase
3
Hz
60 Hz
Drive Package Included
Yes
Sones @ 0.250-In. SP @ 5 Ft.
25
Propeller Material
Cast Aluminum
Weatherhood No.
1WBW3
Bearing Type
Regreasable Cast Pillow Block
Motor Type
3-Phase
Includes
Drive Package
Fan Voltage
208-230/460V AC
Intake Guard No.
1WBU6
Motor Insulation
Class F
Assembled/Unassembled
Unassembled
Mounting Position
Horizontal or Vertical
Motor Enclosure
Open Dripproof
CFM @ 0.125-In. SP
20,142 cfm
Number of Speeds
1
Maximum Airflow
22,735 cfm
Includes Grill
No
Drive Type
Belt Drive
Guard Type
None
Exhaust Airflow @ 0.000 in SP
22,735 cfm
Motor Horsepower
2 hp
Ventilation Type
Exhaust
Speed Controllable
No
Maximum Inlet Temperature
104 Degrees F
Assembled
Unassembled
Fan Style
Panel
Standards
AMCA, UL/cUL
Blade Material
Aluminum
Exhaust Airflow @ 0.125 in SP
20,142 cfm
Mounting Orientation
Horizontal, Vertical
Frame Finish
Zinc Plated
Method of Construction
Cast
Includes Motor
Yes
Number of Shutters
0
Noise Level @ 0.125 in SP @ 5 ft
25 sones
Number of Fans
1
Nameplate Voltage
230/460V AC
Full Load Current
6 A
Includes Dehumidistat
No
Motor Speed
1,745 RPM
Maximum Noise Level
24 sones
Noise Level @ 0.000 in SP @ 5 ft
24 sones
Vent Design
Ductless
Exhaust Airflow @ 0.250 in SP
17,272 cfm
Frequency
60 Hz
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 22,735 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 22,735 cfm, Maximum Noise Level 24 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.