Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 28,995 cfm, 115/208-230V

  • Mfr # 7M8E2

  • Zoro # G3308006


product price: $2,675.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8E2
Zoro #
G3308006
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Height
54 in
Dimension A
54 in
Dimension E
21 in
Max. Depth
28 in
Width (In.)
54 in
Dimension B
28 in
Dimension F
48 1/2 in
Flange Depth
2 in
Venturi Depth
7 in
Dimension C
7 in
Venturi Clearance Dia.
48 1/2 in
Shaft Dia.
1 1/2 in
Bearing Size
1 1/2 in
Dimension D
2 in
Flange Width
54 in
Blade Diameter
48 in
Shaft Diameter
1 1/2 in
Venturi Diameter
48 1/2 in
Overall Width
54 in
For Cut-Out Width
50 1/2 in
Overall Height
54 in
For Cut-Out Height
50 1/2 in
Overall Depth
28 in
For Cut-Out Length
50 1/2 in
Manufacturer Warranty Length
1 yr
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Motor Insulation
Class B
Hz
60 Hz
Motor RPM
1,725 RPM
Max. BHP
2.3 hp
Assembled/Unassembled
Unassembled
Frame Material
Steel
Aluminum Wall Shutter No.
3C312
Number of Blades
6
CFM @ 0.000-In. SP
28,995 cfm
Sones @ 0.000-In. SP @ 5 Ft.
27
Fiberglass Wall Shutter No.
5C220
Max. Inlet Temp.
104 Degrees F
Motor Enclosure
Open Dripproof
CFM @ 0.125-In. SP
24,803 cfm
Phase
1
Galvanized Wall Shutter No.
1C211
Propeller Material
Cast Aluminum
Mounting Position
Horizontal or Vertical
Fan RPM
576
Motor Type
3-Phase
Item
Exhaust Fan with Drive Package
Stock No.
1AHB3
Drive Package Included
Yes
Fan Voltage
115/208-230V AC
Bearing Type
Regreasable Cast Pillow Block
Intake Guard No.
1WBU7
Full Load Amps
20.2/10.7-10.1
Weatherhood No.
1WBW4
Includes
Drive Package
Wall Collar Stock No.
1WBV6
Motorized Wall Galv. Shutter Stock No.
3C731
Maximum Inlet Temperature
104 Degrees F
Fan Style
Panel
Frame Finish
Zinc Plated
Motor Horsepower
2 hp
Number of Shutters
0
Motor Speed
1,725 RPM
Noise Level @ 0.125 in SP @ 5 ft
28 sones
Blade Material
Aluminum
Standards
AMCA, UL/cUL
Guard Type
None
Drive Type
Belt Drive
Exhaust Airflow @ 0.125 in SP
24,803 cfm
Nameplate Voltage
115/208-230V AC
Includes Motor
Yes
Frequency
60 Hz
Number of Speeds
1
Noise Level @ 0.000 in SP @ 5 ft
27 sones
Mounting Orientation
Horizontal, Vertical
Assembled
Unassembled
Vent Design
Ductless
Exhaust Airflow @ 0.000 in SP
28,995 cfm
Maximum Noise Level
27 sones
Includes Dehumidistat
No
Ventilation Type
Exhaust
Speed Controllable
No
Number of Fans
1
Full Load Current
20.2 A
Maximum Airflow
28,995 cfm
Includes Grill
No
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 28,995 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 28,995 cfm, Maximum Noise Level 27 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.