Zoro Homepage

Heavy Duty Fan, 28,995 cfm, 208-230/460V

  • Mfr # 7M8F0

  • Zoro # G1603025


product price: $2,699.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Includes
Drive Package
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8F0
Zoro #
G1603025
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Shaft Dia.
1 1/2 in
Venturi Clearance Dia.
48 1/2 in
Height
54 in
Dimension A
54 in
Dimension E
21 in
Dimension C
7 in
Max. Depth
28 in
Width (In.)
54 in
Dimension B
28 in
Flange Width
54 in
Dimension D
2 in
Venturi Depth
7 in
Bearing Size
1 1/2 in
Flange Depth
2 in
Dimension F
48 1/2 in
For Cut-Out Width
50 1/2 in
For Cut-Out Length
50 1/2 in
Overall Width
54 in
Shaft Diameter
1 1/2 in
Overall Depth
28 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
48 1/2 in
For Cut-Out Height
50 1/2 in
Overall Height
54 in
Blade Diameter
48 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Includes
Drive Package
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Regreasable Cast Pillow Block
Fan RPM
576
Max. BHP
2.3 hp
Number of Blades
6
Drive Package Included
Yes
Mounting Position
Horizontal or Vertical
Motorized Wall Galv. Shutter Stock No.
3C731
Motor RPM
1,735 RPM
Stock No.
1AHB3
Motor Type
3-Phase
Wall Collar Stock No.
1WBV6
Aluminum Wall Shutter No.
3C312
Full Load Amps
6.0-5.8/2.9
Frame Material
Steel
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
24,803 cfm
Propeller Material
Cast Aluminum
Weatherhood No.
1WBW4
Sones @ 0.000-In. SP @ 5 Ft.
27
Motor Insulation
Class F
Max. Inlet Temp.
104 Degrees F
Item
Exhaust Fan with Drive Package
Hz
60 Hz
Intake Guard No.
1WBU7
Galvanized Wall Shutter No.
1C211
Fan Voltage
208-230/460V AC
CFM @ 0.000-In. SP
28,995 cfm
Fiberglass Wall Shutter No.
5C220
Phase
3
Noise Level @ 0.125 in SP @ 5 ft
28 sones
Vent Design
Ductless
Maximum Inlet Temperature
104 Degrees F
Frame Finish
Zinc Plated
Fan Style
Panel
Number of Shutters
0
Speed Controllable
No
Motor Horsepower
2 hp
Full Load Current
6 A
Number of Fans
1
Assembled
Unassembled
Frequency
60 Hz
Noise Level @ 0.000 in SP @ 5 ft
27 sones
Standards
AMCA, UL/cUL
Mounting Orientation
Horizontal, Vertical
Drive Type
Belt Drive
Exhaust Airflow @ 0.000 in SP
28,995 cfm
Guard Type
None
Ventilation Type
Exhaust
Maximum Noise Level
27 sones
Motor Speed
1,745 RPM
Nameplate Voltage
230/460V AC
Includes Dehumidistat
No
Exhaust Airflow @ 0.125 in SP
24,803 cfm
Includes Grill
No
Blade Material
Aluminum
Number of Speeds
1
Maximum Airflow
28,995 cfm
Includes Motor
Yes
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 28,995 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 28,995 cfm, Maximum Noise Level 27 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.