Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 29,332 cfm, 115/230V

  • Mfr # 7AR72

  • Zoro # G2642832


product price: $4,972.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
54 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Stock No.
1AHB4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR72
Zoro #
G2642832
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Max. Depth
33 1/2 in
Shaft Dia.
1 1/2 in
Dimension B
33 1/2 in
Dimension E
27 in
Dimension C
6 1/2 in
Venturi Clearance Dia.
55 in
Width (In.)
60 in
Flange Width
60 in
Flange Depth
2 in
Bearing Size
1 1/2 in
Height
60 in
Dimension D
2 in
Dimension F
55 in
Dimension A
60 in
Venturi Depth
6 1/2 in
Overall Height
60 in
Venturi Diameter
55 in
Blade Diameter
54 in
Overall Width
60 in
Overall Depth
33 1/2 in
For Cut-Out Height
56 1/2 in
Shaft Diameter
1 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
56 1/2 in
For Cut-Out Length
56 1/2 in
Width
60"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Stock No.
1AHB4
Weatherhood No.
1WBW5
Motorized Wall Galv. Shutter Stock No.
3C732
Assembled/Unassembled
Unassembled
Motor Type
3-Phase
Motor Insulation
Class F
Fiberglass Wall Shutter No.
5C221
Fan Voltage
115/230V AC
Motor RPM
1,725 RPM
Phase
1
Fan RPM
419
Max. Inlet Temp.
104 Degrees F
Hz
60 Hz
Bearing Type
Regreasable Cast Pillow Block
CFM @ 0.125-In. SP
25,255 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Item
Exhaust Fan with Drive Package
Sones @ 0.000-In. SP @ 5 Ft.
22
Aluminum Wall Shutter No.
3C313
Frame Material
Steel
Drive Package Included
Yes
Wall Collar Stock No.
1WBV7
Full Load Amps
22.4/11.2
Max. BHP
2.3 hp
CFM @ 0.000-In. SP
29,332 cfm
Galvanized Wall Shutter No.
3C115
Propeller Material
Cast Aluminum
Mounting Position
Horizontal or Vertical
Intake Guard No.
1WBU8
Number of Blades
6
Includes
Drive Package
Guard Type
None
Drive Type
Belt Drive
Maximum Inlet Temperature
104 Degrees F
Includes Grill
No
Mounting Orientation
Horizontal, Vertical
Maximum Noise Level
22 sones
Includes Dehumidistat
No
Maximum Airflow
29,332 cfm
Standards
AMCA, UL/cUL
Motor Speed
1,740 RPM
Fan Style
Panel
Blade Material
Aluminum
Ventilation Type
Exhaust
Full Load Current
22.4 A
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Number of Fans
1
Frequency
60 Hz
Number of Shutters
0
Frame Finish
Zinc Plated
Assembled
Unassembled
Exhaust Airflow @ 0.000 in SP
29,332 cfm
Number of Speeds
1
Exhaust Airflow @ 0.125 in SP
25,255 cfm
Speed Controllable
No
Nameplate Voltage
115/230V AC
Noise Level @ 0.000 in SP @ 5 ft
22 sones
Motor Horsepower
2 hp
Includes Motor
Yes
Vent Design
Ductless
Method of Construction
Cast
Voltage
115/230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 29,332 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 29,332 cfm, Maximum Noise Level 22 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.