Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 33,223 cfm, 208-230/460V

  • Mfr # 7M8F1

  • Zoro # G0413603


product price: $2,752.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8F1
Zoro #
G0413603
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Flange Width
54 in
Bearing Size
1 1/2 in
Width (In.)
54 in
Dimension D
2 in
Flange Depth
2 in
Height
54 in
Dimension C
7 in
Dimension E
21 in
Venturi Depth
7 in
Shaft Dia.
1 1/2 in
Venturi Clearance Dia.
48 1/2 in
Dimension A
54 in
Dimension F
48 1/2 in
Dimension B
28 in
Max. Depth
28 in
Overall Depth
28 in
Blade Diameter
48 in
For Cut-Out Height
50 1/2 in
For Cut-Out Width
50 1/2 in
Overall Height
54 in
For Cut-Out Length
50 1/2 in
Manufacturer Warranty Length
1 yr
Overall Width
54 in
Venturi Diameter
48 1/2 in
Shaft Diameter
1 1/2 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Assembled/Unassembled
Unassembled
Fan RPM
660
Max. BHP
3.45 hp
Includes
Drive Package
Full Load Amps
9.4-8.5/4.2
Motorized Wall Galv. Shutter Stock No.
3C731
Stock No.
1AHB3
Max. Inlet Temp.
104 Degrees F
Fan Voltage
208-230/460V AC
Phase
3
CFM @ 0.125-In. SP
29,689 cfm
Item
Exhaust Fan with Drive Package
Mounting Position
Horizontal or Vertical
Sones @ 0.250-In. SP @ 5 Ft.
33
Motor RPM
1,740 RPM
CFM @ 0.000-In. SP
33,223 cfm
CFM @ 0.250-In. SP
25,707 cfm
Intake Guard No.
1WBU7
Hz
60 Hz
Weatherhood No.
1WBW4
Wall Collar Stock No.
1WBV6
Motor Enclosure
Totally Enclosed Fan Cooled
Aluminum Wall Shutter No.
4FZJ2
Frame Material
Steel
Motor Insulation
Class F
Bearing Type
Regreasable Cast Pillow Block
Propeller Material
Cast Aluminum
Number of Blades
6
Motor Type
3-Phase
Drive Package Included
Yes
Sones @ 0.000-In. SP @ 5 Ft.
32
Exhaust Airflow @ 0.125 in SP
29,689 cfm
Blade Material
Aluminum
Number of Fans
1
Full Load Current
8.4 A
Speed Controllable
No
Fan Style
Panel
Motor Horsepower
3 hp
Motor Speed
1,765 RPM
Mounting Orientation
Horizontal, Vertical
Vent Design
Ductless
Maximum Inlet Temperature
104 Degrees F
Noise Level @ 0.125 in SP @ 5 ft
33 sones
Assembled
Unassembled
Includes Grill
No
Frame Finish
Zinc Plated
Exhaust Airflow @ 0.000 in SP
33,223 cfm
Noise Level @ 0.000 in SP @ 5 ft
32 sones
Ventilation Type
Exhaust
Maximum Noise Level
32 sones
Exhaust Airflow @ 0.250 in SP
25,707 cfm
Guard Type
None
Standards
AMCA, UL/cUL
Maximum Airflow
33,223 cfm
Drive Type
Belt Drive
Includes Motor
Yes
Number of Shutters
0
Includes Dehumidistat
No
Nameplate Voltage
208-230/460V AC
Frequency
60 Hz
Number of Speeds
1
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 33,223 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 33,223 cfm, Maximum Noise Level 32 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.