Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 45,053 cfm, 208-230/460V

  • Mfr # 7M8E8

  • Zoro # G2542513


product price: $3,139.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
7 1/2 hp
Drive Package With Motor Included
Yes
CFM @ 0.500-In. SP
33,755 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8E8
Zoro #
G2542513
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Shaft Dia.
1 1/2 in
Dimension D
2 in
Flange Width
54 in
Venturi Clearance Dia.
48 1/2 in
Height
54 in
Width (In.)
54 in
Flange Depth
2 in
Bearing Size
1 1/2 in
Max. Depth
28 in
Dimension E
21 in
Venturi Depth
7 in
Dimension A
54 in
Dimension F
48 1/2 in
Dimension C
7 in
Dimension B
28 in
Venturi Diameter
48 1/2 in
Manufacturer Warranty Length
1 yr
Overall Depth
28 in
For Cut-Out Width
50 1/2 in
Overall Width
54 in
Blade Diameter
48 in
Shaft Diameter
1 1/2 in
Overall Height
54 in
For Cut-Out Height
50 1/2 in
For Cut-Out Length
50 1/2 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
7 1/2 hp
Drive Package With Motor Included
Yes
CFM @ 0.500-In. SP
33,755 cfm
Bearing Type
Regreasable Cast Pillow Block
Max. Inlet Temp.
104 Degrees F
Fan RPM
895
Wall Collar Stock No.
1WBV6
Frame Material
Steel
Item
Exhaust Fan with Drive Package
Number of Blades
6
CFM @ 0.000-In. SP
45,053 cfm
Mounting Position
Horizontal or Vertical
Motorized Wall Galv. Shutter Stock No.
3C731
Propeller Material
Cast Aluminum
CFM @ 0.125-In. SP
42,635 cfm
Motor Type
3-Phase
Motor Insulation
Class F
Fan Voltage
208-230/460V AC
Sones @ 0.250-In. SP @ 5 Ft.
50
Sones @ 0.000-In. SP @ 5 Ft.
49
Galvanized Wall Shutter No.
3C731
Hz
60 Hz
Full Load Amps
21.1-19.1/9.5
Motor RPM
1,740 RPM
CFM @ 0.250-In. SP
39,778 cfm
Max. BHP
8.63 hp
Phase
3
Includes
Drive Package
Intake Guard No.
1WBU7
Assembled/Unassembled
Unassembled
CFM @ 0.375-In. SP
36,972 cfm
Drive Package Included
Yes
Motor Enclosure
Open Dripproof
Weatherhood No.
1WBW4
Stock No.
1AHB3
Number of Speeds
1
Frame Finish
Zinc Plated
Standards
AMCA, UL/cUL
Exhaust Airflow @ 0.125 in SP
42,635 cfm
Speed Controllable
No
Exhaust Airflow @ 0.250 in SP
39,778 cfm
Noise Level @ 0.125 in SP @ 5 ft
49 sones
Number of Fans
1
Includes Dehumidistat
No
Motor Speed
1,770 RPM
Exhaust Airflow @ 0.500 in SP
33,755 cfm
Assembled
Unassembled
Vent Design
Ductless
Mounting Orientation
Horizontal, Vertical
Maximum Inlet Temperature
104 Degrees F
Full Load Current
20.5 A
Maximum Airflow
45,053 cfm
Exhaust Airflow @ 0.375 in SP
36,972 cfm
Exhaust Airflow @ 0.000 in SP
45,053 cfm
Blade Material
Aluminum
Frequency
60 Hz
Ventilation Type
Exhaust
Noise Level @ 0.000 in SP @ 5 ft
49 sones
Maximum Noise Level
49 sones
Fan Style
Panel
Nameplate Voltage
230/460V AC
Number of Shutters
0
Guard Type
None
Includes Motor
Yes
Drive Type
Belt Drive
Motor Horsepower
7 1/2 hp
Includes Grill
No
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 45,053 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 45,053 cfm, Maximum Noise Level 49 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.