Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 45,573 cfm, 208-230/460V

  • Mfr # 7M8G3

  • Zoro # G3315033


product price: $5,097.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
54 in
Exhaust/Supply Fan Motor HP
7 1/2 hp
Drive Package With Motor Included
Yes
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8G3
Zoro #
G3315033
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Venturi Depth
6 1/2 in
Venturi Clearance Dia.
55 in
Flange Width
60 in
Dimension E
27 in
Width (In.)
60 in
Dimension B
33 1/2 in
Flange Depth
2 in
Dimension D
2 in
Max. Depth
33 1/2 in
Bearing Size
1 1/2 in
Dimension F
55 in
Dimension A
60 in
Height
60 in
Dimension C
6 1/2 in
Shaft Dia.
1 1/2 in
Overall Width
60 in
For Cut-Out Length
56 1/2 in
For Cut-Out Width
56 1/2 in
Blade Diameter
54 in
For Cut-Out Height
56 1/2 in
Shaft Diameter
1 1/2 in
Overall Height
60 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
55 in
Overall Depth
33 1/2 in
Width
60"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
7 1/2 hp
Drive Package With Motor Included
Yes
Motor Enclosure
Totally Enclosed Fan Cooled
Fan Voltage
208-230/460V AC
Fan RPM
651
CFM @ 0.000-In. SP
45,573 cfm
Sones @ 0.250-In. SP @ 5 Ft.
49
CFM @ 0.375-In. SP
37,596 cfm
Item
Exhaust Fan with Drive Package
Includes
Drive Package
Bearing Type
Regreasable Cast Pillow Block
Frame Material
Steel
Motor Insulation
Class F
Hz
60 Hz
Motor RPM
1,750 RPM
Propeller Material
Cast Aluminum
CFM @ 0.250-In. SP
40,399 cfm
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Max. Inlet Temp.
104 Degrees F
Stock No.
1AHB4
Wall Collar Stock No.
1WBV7
Mounting Position
Horizontal or Vertical
Weatherhood No.
1WBW5
CFM @ 0.125-In. SP
43,687 cfm
Full Load Amps
20.4-18.5/9.2
Phase
3
CFM @ 0.500-In. SP
33,972 cfm
Sones @ 0.000-In. SP @ 5 Ft.
48
Max. BHP
8.63 hp
Number of Blades
6
Motorized Wall Galv. Shutter Stock No.
3C732
Drive Package Included
Yes
Galvanized Wall Shutter No.
3C732
Intake Guard No.
1WBU8
Standards
AMCA, UL/cUL
Noise Level @ 0.125 in SP @ 5 ft
48 sones
Number of Shutters
0
Fan Style
Panel
Noise Level @ 0.000 in SP @ 5 ft
48 sones
Mounting Orientation
Horizontal, Vertical
Maximum Airflow
45,573 cfm
Includes Grill
No
Number of Fans
1
Motor Speed
1,770 RPM
Frequency
60 Hz
Maximum Noise Level
48 sones
Includes Motor
Yes
Exhaust Airflow @ 0.250 in SP
40,399 cfm
Exhaust Airflow @ 0.125 in SP
43,687 cfm
Maximum Inlet Temperature
104 Degrees F
Blade Material
Aluminum
Speed Controllable
No
Vent Design
Ductless
Includes Dehumidistat
No
Exhaust Airflow @ 0.000 in SP
45,573 cfm
Exhaust Airflow @ 0.375 in SP
37,596 cfm
Exhaust Airflow @ 0.500 in SP
33,972 cfm
Number of Speeds
1
Ventilation Type
Exhaust
Guard Type
None
Motor Horsepower
7 1/2 hp
Nameplate Voltage
208-230/460V AC
Full Load Current
20 A
Drive Type
Belt Drive
Assembled
Unassembled
Frame Finish
Zinc Plated
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 45,573 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 45,573 cfm, Maximum Noise Level 48 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.