Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 5608 cfm, 208-230/460V

  • Mfr # 7AR56

  • Zoro # G0325184


product price: $1,472.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
24 in
Exhaust/Supply Fan Motor HP
1/3 hp
Drive Package With Motor Included
Yes
Shaft Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR56
Zoro #
G0325184
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Shaft Dia.
3/4 in
Dimension C
4 3/8 in
Width (In.)
28 in
Dimension D
1 1/4 in
Height
28 in
Flange Width
28 in
Flange Depth
1 1/4 in
Max. Depth
18 in
Venturi Depth
4 1/2 in
Bearing Size
3/4 in
Dimension E
13 5/8 in
Dimension F
24 3/8 in
Venturi Clearance Dia.
24 3/8 in
Dimension B
18 in
Dimension A
28 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
26 1/2 in
For Cut-Out Height
26 1/2 in
Shaft Diameter
3/4 in
Blade Diameter
24 in
Overall Depth
18 in
Venturi Diameter
24 1/2 in
Overall Width
28 in
Overall Height
28 in
For Cut-Out Length
26 1/2 in
Width
28"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1/3 hp
Drive Package With Motor Included
Yes
CFM @ 0.125-In. SP
4,889 cfm
Frame Material
Steel
Includes
Drive Package
Sones @ 0.000-In. SP @ 5 Ft.
14.2
Fan RPM
814
Item
Exhaust Fan with Drive Package
Sones @ 0.250-In. SP @ 5 Ft.
16.3
Wall Collar Stock No.
1WBV1
Full Load Amps
1.3-1.3/0.70
Stock No.
1AHA8
Motor RPM
1,725 RPM
Propeller Material
Cast Aluminum
CFM @ 0.000-In. SP
5,608 cfm
Galvanized Wall Shutter No.
1C746
Aluminum Wall Shutter No.
3C308
Phase
3
Number of Blades
6
Assembled/Unassembled
Unassembled
Hz
60 Hz
Mounting Position
Horizontal or Vertical
Motorized Wall Galv. Shutter Stock No.
3C727
Motor Enclosure
Totally Enclosed Nonventilated
Max. Inlet Temp.
104 Degrees F
Fan Voltage
208-230/460V AC
Fiberglass Wall Shutter No.
5C215
Motor Type
3-Phase
Motor Insulation
Class B
Bearing Type
Regreasable Cast Pillow Block
Weatherhood No.
1WBV9
CFM @ 0.250-In. SP
3,679 cfm
Intake Guard No.
1WBU3
Drive Package Included
Yes
Max. BHP
0.38 hp
Includes Dehumidistat
No
Exhaust Airflow @ 0.000 in SP
5,608 cfm
Speed Controllable
No
Standards
AMCA, UL/cUL
Blade Material
Aluminum
Full Load Current
11 A
Noise Level @ 0.000 in SP @ 5 ft
14.2 sones
Number of Fans
1
Method of Construction
Cast
Guard Type
None
Maximum Noise Level
14.2 sones
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.125 in SP
4,889 cfm
Drive Type
Belt Drive
Frame Finish
Zinc Plated
Assembled
Unassembled
Motor Speed
1,725 RPM
Includes Motor
Yes
Fan Style
Panel
Mounting Orientation
Horizontal, Vertical
Vent Design
Ductless
Exhaust Airflow @ 0.250 in SP
3,679 cfm
Number of Shutters
0
Includes Grill
No
Ventilation Type
Exhaust
Motor Horsepower
1/3 hp
Nameplate Voltage
230/460V AC
Number of Speeds
1
Maximum Airflow
5,608 cfm
Frequency
60 Hz
Noise Level @ 0.125 in SP @ 5 ft
14 sones
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 5,608 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 5,608 cfm, Maximum Noise Level 14.2 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.