Zoro Homepage

Heavy Duty Fan, 60,918 cfm, 208-230/460V

  • Mfr # 7M8H3

  • Zoro # G1997265


product price: $6,252.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
60 in
Exhaust/Supply Fan Motor HP
10 hp
Drive Package With Motor Included
Yes
Max. BHP
11.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8H3
Zoro #
G1997265
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Shaft Dia.
1 3/4 in
Dimension E
26 7/16 in
Max. Depth
34 in
Venturi Clearance Dia.
61 in
Dimension A
66 in
Dimension B
34 in
Flange Depth
2 in
Flange Width
66 in
Dimension D
2 in
Venturi Depth
7 1/2 in
Bearing Size
1 3/4 in
Width (In.)
66 in
Dimension F
61 in
Height
66 in
Dimension C
7 9/16 in
Manufacturer Warranty Length
1 yr
Overall Width
66 in
Blade Diameter
60 in
Shaft Diameter
1 3/4 in
Venturi Diameter
61 in
For Cut-Out Height
62 1/2 in
For Cut-Out Width
62 1/2 in
Overall Depth
34 in
For Cut-Out Length
62 1/2 in
Overall Height
66 in
Width
66"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
10 hp
Drive Package With Motor Included
Yes
Max. BHP
11.5 hp
Wall Collar Stock No.
1WBV8
Weatherhood No.
1WBW6
Frame Material
Steel
CFM @ 0.250-In. SP
54,364 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Sones @ 0.250-In. SP @ 5 Ft.
55
CFM @ 0.000-In. SP
60,918 cfm
Hz
60 Hz
Propeller Material
Cast Aluminum
Max. Inlet Temp.
104 Degrees F
Fan RPM
611
Stock No.
1AHB5
Fan Voltage
208-230/460V AC
Intake Guard No.
1WBU9
Phase
3
Drive Package Included
Yes
CFM @ 0.375-In. SP
50,737 cfm
Mounting Position
Horizontal or Vertical
Number of Blades
6
CFM @ 0.500-In. SP
43,055 cfm
Item
Exhaust Fan with Drive Package
Motor Insulation
Class F
Includes
Drive Package
Sones @ 0.000-In. SP @ 5 Ft.
54
Assembled/Unassembled
Unassembled
Motorized Wall Galv. Shutter Stock No.
3C733
Bearing Type
Regreasable Cast Pillow Block
Motor Type
3-Phase
Full Load Amps
26.6-24.0/12.0
Galvanized Wall Shutter No.
3C733
CFM @ 0.125-In. SP
57,628 cfm
Motor RPM
1,750 RPM
Exhaust Airflow @ 0.500 in SP
43,055 cfm
Maximum Inlet Temperature
104 Degrees F
Blade Material
Aluminum
Exhaust Airflow @ 0.000 in SP
60,918 cfm
Includes Dehumidistat
No
Nameplate Voltage
230/460V AC
Vent Design
Ductless
Mounting Orientation
Horizontal, Vertical
Standards
AMCA, UL/cUL
Maximum Airflow
60,918 cfm
Number of Shutters
0
Includes Motor
Yes
Guard Type
None
Noise Level @ 0.125 in SP @ 5 ft
54 sones
Exhaust Airflow @ 0.250 in SP
54,364 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.375 in SP
50,737 cfm
Maximum Noise Level
54 sones
Assembled
Unassembled
Number of Speeds
1
Motor Horsepower
10 hp
Motor Speed
1,755 RPM
Fan Style
Panel
Includes Grill
No
Number of Fans
1
Frame Finish
Zinc Plated
Full Load Current
27 A
Noise Level @ 0.000 in SP @ 5 ft
54 sones
Drive Type
Belt Drive
Ventilation Type
Exhaust
Exhaust Airflow @ 0.125 in SP
57,628 cfm
Speed Controllable
No
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 60,918 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 60,918 cfm, Maximum Noise Level 54 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.