Zoro Homepage

Heavy Duty Fan, 9474 cfm, 115/208-230V

  • Mfr # 7AR58

  • Zoro # G1358427


product price: $1,807.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Exhaust/Supply Fan Motor HP
1/2 hp
Drive Package With Motor Included
Yes
Number of Blades
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR58
Zoro #
G1358427
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Dimension F
30 3/8 in
Venturi Depth
5 1/2 in
Width (In.)
34 in
Dimension A
34 in
Max. Depth
20 in
Flange Depth
1 1/4 in
Dimension D
1 1/4 in
Venturi Clearance Dia.
30 3/8 in
Dimension C
5 1/4 in
Dimension E
14 3/4 in
Flange Width
34 in
Height
34 in
Dimension B
20 in
Bearing Size
1 in
Shaft Dia.
1 in
Venturi Diameter
30 1/2 in
Overall Depth
20 in
Overall Width
34 in
For Cut-Out Length
32 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
32 1/2 in
For Cut-Out Width
32 1/2 in
Blade Diameter
30 in
Shaft Diameter
1 in
Overall Height
34 in
Width
34"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1/2 hp
Drive Package With Motor Included
Yes
Number of Blades
6
Fan Voltage
115/208-230V AC
Frame Material
Steel
Drive Package Included
Yes
Max. BHP
0.58 hp
Max. Inlet Temp.
104 Degrees F
Motor RPM
1,725 RPM
Aluminum Wall Shutter No.
3C309
Motor Type
3-Phase
Propeller Material
Cast Aluminum
Fan RPM
687
Phase
1
Stock No.
1AHA9
Weatherhood No.
1WBW1
CFM @ 0.000-In. SP
9,474 cfm
Includes
Drive Package
Motor Enclosure
Totally Enclosed Fan Cooled
Galvanized Wall Shutter No.
1C055
Sones @ 0.000-In. SP @ 5 Ft.
16.3
CFM @ 0.125-In. SP
7,888 cfm
Item
Exhaust Fan with Drive Package
Assembled/Unassembled
Unassembled
Mounting Position
Horizontal or Vertical
Intake Guard No.
1WBU4
Hz
60 Hz
Fiberglass Wall Shutter No.
5C216
Motor Insulation
Class B
Motorized Wall Galv. Shutter Stock No.
3C728
Full Load Amps
6.8/3.1-3.4
Bearing Type
Regreasable Cast Pillow Block
Wall Collar Stock No.
1WBV2
Standards
AMCA, UL/cUL
Mounting Orientation
Horizontal, Vertical
Maximum Noise Level
16.3 sones
Frame Finish
Zinc Plated
Vent Design
Ductless
Motor Speed
1,725 RPM
Guard Type
None
Noise Level @ 0.125 in SP @ 5 ft
17 sones
Motor Horsepower
1/2 hp
Assembled
Unassembled
Exhaust Airflow @ 0.125 in SP
7,888 cfm
Nameplate Voltage
115/208-230V AC
Maximum Inlet Temperature
104 Degrees F
Ventilation Type
Exhaust
Number of Fans
1
Method of Construction
Cast
Includes Motor
Yes
Includes Grill
No
Number of Shutters
0
Speed Controllable
No
Fan Style
Panel
Number of Speeds
1
Full Load Current
8.4 A
Noise Level @ 0.000 in SP @ 5 ft
16.3 sones
Blade Material
Aluminum
Maximum Airflow
9,474 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
9,474 cfm
Includes Dehumidistat
No
Drive Type
Belt Drive
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 9,474 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 9,474 cfm, Maximum Noise Level 16.3 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.