Zoro Homepage

HEPA & Carbon Filter, For G2718317

  • Mfr # 2HPB5

  • Zoro # G2571825


product price: $68.19
/ea

Key Features

Nominal Filter Size
1 1/2 x 13 7/16 x 17 7/8
Nominal Height
1 1/2"
Nominal Width
13 7/16"
Nominal Depth
17 7/8"
For Use With
2HPB1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HPB5
Zoro #
G2571825
UPC #
190735220467
Country of Origin
China

Dimensions

Nominal Filter Size
1 1/2 x 13 7/16 x 17 7/8
Nominal Height
1 1/2"
Nominal Width
13 7/16"
Nominal Depth
17 7/8"
Actual Height
17 13/16 in
Actual Width
13 3/8 in
Actual Depth
1 5/16 in

Details

For Use With
2HPB1
Item
Air Filter
Frame Included
Yes
Filter Efficiency
99.97 %
Frame Material
Paperboard
Media Material
Activated Carbon
Filter Layer Type
Carbon
Filter Type
Pleated
Filters Down To
0.3 micron
Number of Filters
1
Performance Rating
MERV 17
Includes Frame
Frame Included
Filters Out
Fumes, Ammonia, Bacteria, Aerosols, Formaldehyde, Hexane, Mercury Vapor, Mold, Natural Gas, Odors, Ozone, Viruses
Compatible Manufacturer Model Number
2HPB1
Number of Layers
2
Type
HEPA and Carbon

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 1 5/16 in, Actual Height 17 13/16 in, Actual Width 13 3/8 in, Compatible Grainger Part Number 2HPB1, Compatible Manufacturer Model Number 2HPB1, Number of Filters 1, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 17 7/8 In., Nominal Height 1 1/2 In., Nominal Width 13 7/16 In., Filters Down To 0.3 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.