Zoro Homepage

HEPA Filter, For G2622767

  • Mfr # 2HPB4

  • Zoro # G2570592


product price: $40.39
/ea

Key Features

Nominal Filter Size
14 x 18 x 1/2
Nominal Height
14"
Nominal Width
18"
Nominal Depth
1/2"
For Use With
2HPB2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HPB4
Zoro #
G2570592
UPC #
190735220450
Country of Origin
China

Dimensions

Nominal Filter Size
14 x 18 x 1/2
Nominal Height
14"
Nominal Width
18"
Nominal Depth
1/2"
Actual Height
17 13/16 in
Actual Width
13 3/8 in
Actual Depth
9/16 in

Details

For Use With
2HPB2
Item
Air Filter
Frame Included
Yes
Standards
UL listed
Filter Efficiency
99.97 %
Filter Type
Pleated
Performance Rating
MERV 17
Includes Frame
Frame Included
Frame Material
Paperboard
Number of Filters
1
Filters Down To
0.3 micron
Number of Layers
1
Compatible Manufacturer Model Number
2HPB2
Filters Out
Bacteria, Viruses
Type
HEPA

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 9/16 in, Actual Height 17 13/16 in, Actual Width 13 3/8 in, Compatible Grainger Part Number 2HPB2, Compatible Manufacturer Model Number 2HPB2, Number of Filters 1, Nominal Depth 1/2 In., Nominal Height 14 In., Nominal Width 18 In., Filters Down To 0.3 micron, Filters Out Bacteria, Viruses, Filter Efficiency 99.97 Percent, Frame Material Paperboard, Includes Frame Frame Included, Number of Layers 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.