This item is Discontinued.

Dayton Plug-In, Hermetically Sealed Relay, Octal, 12 A, 8 1EGX7

Plug-In, Hermetically Sealed Relay, Octal, 12 A, 8 (Discontinued)

  • Mfr # 1EGX7
  • Zoro # G2855307
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1EGX7
Zoro #
G2855307
UPC #
190735138830
Country of Origin
China

Dimensions

Body Width - Relay
1.4 in
Body Depth - Relay
1.61 in
Body Height - Relay
2.1 in
Overall Height - Relay
2.6 in
Body Depth
1.61 in
Overall Depth
2.6 in
Body Height
2.1 in
Body Width
1.4 in

Details

Item
Hermetically Sealed Relay
Mounting Style
Plug-In
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V AC
Current Rating
12 A
Contact Form
DPDT
Contact Rating (AC)
12 A @ 240V
Contact Rating (DC)
12 A @ 28V
Socket Code
A
Item - Relay
Hermetically Sealed Relay
HP @ 240V
1/2 hp
Base Type
Octal
Socket
5X852, 1EGP3, 1EGP5
AC Contact Rating - Relay
12A @ 240V
DC Contact Rating - Relay
12A @ 28V
Mounting - Relay
Plug In
Power Consumption - Relay
1.2 VA
Number of Pins - Relay
8
Coil Volts
24V AC
Push To Test
No
Contact Form - Relay
DPDT
Contact Rating
12A @ 240VAC/28VDC
Status Indicator
None
HP @ 120V
1/3 hp
Standards
E316870
Base Type - Plug In Relay
Octal
Contact Material
Silver Alloy
Pins
8
Push-To-Test Method
No Button
Series
A Series
Power Consumption
1.2 VA
Push-To-Test Button
No Test Button
Horsepower @ 240V AC
1/2 hp
Socket Code Configurator
Socket / Octal / 8
Coil Voltage Type
AC
Horsepower @ 120V AC
1/3 hp
Relay Mounting Style
Socket
Motor Rated
Yes

Description

Hermetically Sealed Relay, Base Shape Octal, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 12 A, Number of Pins 8, Status Indicator No Indicator, Contact Rating (AC) 12 A @ 240V, Contact Rating (DC) 12 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.61 in, Body Height 2.1 in, Body Width 1.4 in, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.