Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Efficiency Mesh Air Filter, 20x16x2"

  • Mfr # 35PA91

  • Zoro # G9375502


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20x16x2
Actual Filter Size
19-1/2 in x 15-1/2 in x 1-3/4 in
Media Material
Aluminum
Air Filter Construction
Baffle
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35PA91
Zoro #
G9375502
UPC #
190735270219
Country of Origin
United States

Dimensions

Nominal Filter Size
20x16x2
Actual Filter Size
19-1/2 in x 15-1/2 in x 1-3/4 in
Nominal Depth
2 in
Actual Depth
1 3/4 in
Actual Height
19 1/2 in
Nominal Height
16 in
Actual Width
15 1/2 in
Nominal Width
20 in

Details

Media Material
Aluminum
Air Filter Construction
Baffle
Initial Resistance
0.48 to 0.79"WC
Max. Velocity
650 fpm
Air Filter Item
Grease Filter
Air Flow @ 300 fpm
675 cfm
Item
Grease Filter
Max. Temp.
1,200 Degrees F
Frame or Header Material
Aluminum
Standards
NSF Certified, UL 1046 Classified
Air Flow
265 to 400 cfm
Baffle Material
Aluminum Mesh
Removes Particles Down To
3.0 to 10.0 micron
Style - Air Filters
Panel
Initial Resistance @ 300 fpm
0.65 in wc
For Use With
6KWK8, 6KWK9, 6KWL1, 20UD05
For Use With (Systems)
Type 1 Commercial Exhaust Hoods
Includes
Handles
Filter Efficiency - Air Filters
65 %
Shape
Rectangular

Description

Grease Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 20x16x2, Media Material Aluminum, Air Filter Construction Baffle, Frame or Header Material Aluminum, For Use With (Systems) Type 1 Commercial Exhaust Hoods, Filter Efficiency - Air Filters 65 Percent, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 675 cfm, Initial Resistance @ 300 fpm 0.65 in wc, Max. Temp. 1,200 Degrees F, Max. Velocity 650 fpm, Nominal Height 16 in, Nominal Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.