Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TT8

  • Zoro # G410070188


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Adjustable Blade
Rough Opening Height
12 in
Inside Height
12 in
Intake or Exhaust Application
Exhaust, Intake
Outside Height
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TT8
Zoro #
G410070188
UPC #
-
Country of Origin
United States

Dimensions

Rough Opening Height
12 in
Inside Height
12 in
Outside Height
11 1/2 in
Maximum Outside Width
11 1/2 in
Minimum Outside Width
11 1/2 in
Flange Width
1 1/2 in
Outside Width
11 1/2 in
Frame Depth
4 in
Inside Width
12 in
Rough Opening Width
12 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Intake or Exhaust Application
Exhaust, Intake
Blade Angle
30 Degrees
Beginning Point of Water Penetration
1,217 fpm
Frame Type
Flanged
Finish
Mill
Material
Aluminum
Mounting Style
Flush Mount
Free Area
0.3 sq ft
Adjustable Blades
Yes
Includes
Birdscreen
Maximum Air Velocity
1,300 fpm
Blade Type
Drainable
Maximum Exhaust
390 cfm
Louver Maximum Intake
365 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.