Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TU1

  • Zoro # G110070228


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Adjustable Blade
Outside Height
29 1/2 in
Blade Type
Drainable
Frame Depth
4 in
Rough Opening Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TU1
Zoro #
G110070228
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
29 1/2 in
Frame Depth
4 in
Rough Opening Height
30 in
Inside Height
30 in
Outside Width
17 1/2 in
Maximum Outside Width
17 1/2 in
Minimum Outside Width
17 1/2 in
Inside Width
18 in
Rough Opening Width
18 in
Flange Width
1 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Blade Type
Drainable
Adjustable Blades
Yes
Intake or Exhaust Application
Exhaust, Intake
Finish
Mill
Frame Type
Flanged
Blade Angle
30 Degrees
Maximum Air Velocity
1,300 fpm
Free Area
1.4 sq ft
Beginning Point of Water Penetration
1,217 fpm
Material
Aluminum
Includes
Birdscreen
Mounting Style
Flush Mount
Maximum Exhaust
1,820 cfm
Louver Maximum Intake
1,704 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.